Shop All Splicing Connectors
3M
D Bury Splice Kit, PK100
Mfr # DBR/Y-6 BULK
Zoro # G2042744
product price: $287.99
/pk 100, $2.88/ea
Free Shipping & Returns
$287.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type Wire
- Flame Retardant UL-94 V-2
- Connector Style Direct Bury
- Maximum Voltage Rating 600V
- Wire Connector R/Y+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # DBR/Y-6 BULK
- Zoro # G2042744
- UPC # 51128585740
- Country of Origin United States
- Category Splicing Connectors
Dimensions
Conductor Sizes | 18 - 10 AWG |
Maximum Conductor Size | 10 AWG |
Closure Width | 1 in |
Minimum Conductor Size | 18 AWG |
Closure Length | 3.66 in |
Maximum Insulation Outside Diameter | 0.145 in |
Details
Item | Direct Bury Splice Kit DBR/Y-6,18-10 AW |
Connection Type | Wire |
Flame Retardant | UL-94 V-2 |
Connector Style | Direct Bury |
Maximum Voltage Rating | 600V |
Wire Connector | R/Y+ |
Operating Temperature Range (Celsius) | -40 to 105°C |
Product Type | Connector |
Wire Connector Type | Direct Bury Splice Kit |
Encapsulation Method | Moisture sealed spring connector |
Insulation Material | Tube is UV Resistant Polypropylene |
Maximum Recommended Voltage Rating | 600V |
Grease Filling Against Corrosion | Yes |
Application Temperature Range (Celsius) | 0 to 49°C |
Maximum Operating Temperature (Celsius) | 105°C |
Product Color | Yellow, Red |
Description
Direct Bury Splice Kit DBR/Y-6,18-10 AW, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTH MAIN HARDWARE 11" Black UV Resistant 40-lb. Zip Ties - 50PK (200105-50)
- MULBERRY Electrical Box Cover, 1 Gang, Rectangular, Aluminum, GFCI Receptacle (30537)
- ZORO SELECT 15A Midget Locking Flanged Receptacle 2P 2W 125VAC (7468N)
- HUBBELL WIRING 1-Gang Duplex Wall Plate - Ivory (P8I)
- 3M Resin Comp Splic Kit, 1/0 - 2/0 AWG, 194F (90-B1N)
- 3M Replacement for 3M 94785 (94785 3M)
- 3M Butt Splice Connector, 12-10 AWG, Yel, PK25 (BSV10Q)
- 3M Resin Comp Splice Kit, 4 to 1/0 AWG, 8000V (5322)
- 3M Butt Splice Connector, 16-14 AWG, PK1000 (M14BCK)
- 3M 5/8kv Termination Kit (7624-T-110-15GX)
- ABB Long-Barrel Splice, 3.50 in. L, White (54814)
- 3M Wire Connectors & Disconnects