Shop All Adhesive Applicator Parts
3M
Cylinder Adhesive Hose, Black, 12 ft Length
Mfr # 7000028624
Zoro # G502088060
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 3M Cylinder Adhesive Applicators
- Color Black
- Length 12 ft
- Characteristics Flexible Inert Nylon / Synthetic Rubber Hose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 7000028624
- Zoro # G502088060
- Country of Origin China
- Category Adhesive Applicator Parts
Dimensions
Length | 12 ft |
Details
Item | Cylinder Adhesive Hose |
For Use With | 3M Cylinder Adhesive Applicators |
Color | Black |
Characteristics | Flexible Inert Nylon / Synthetic Rubber Hose |
Description
3M Cylinder Adhesive Hoses provide convenient length and portability needed to accomplish small-, medium- and large-area coverage applications, such as flooring, dry wall and hard-to-reach areas. The convenience afforded by the various lengths allows the worker to cover areas with tank in hand or from a bulk tank and keeps the hose from interfering or tangling.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Spray Liquid Tape, Black (LTS-400)
- WEST SYSTEM Adhesv Kit G/5 16Oz (865-16)
- LOCTITE Retaining Compound, 648 Series, Green, Liquid, For Close-Fitting Parts, 250 mL Bottle (1835918)
- 3M Cloth Tape, 3/4 x 60 yd, 7 mil, White, PK48 (79-WHITE-3/4"X60YD)
- 3M Duramix Plastic Contour Sheet, 5"x12 ft. (MMM4903)
- 3M High Strength Small Hole Repair (SHR-3-AIO)
- 3M Hand Masker Paper Blade (00051131067967)
- BIG HORN Glue Bottle Tip - Biscuit (19035)
- IRION-AMERICA Saddle Holder for G1958578 Caulk Slickers (90064)
- DAP Caulk Tool Kit 8Pc (09125)
- BRIGGS & STRATTON Key Flywheel (222698S)
- 3M Adhesive Applicator Parts