Shop All Rotary Tool Accessories
3M
Cutter, Threaded Point, Shank 1" dia., PK50
Mfr # 7100230887
Zoro # G403658133
product price: $361.99
/pk 50, $7.24/ea
Free Shipping & Returns
$361.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Surface Prep Wheel
- For Use With Slow Speed Right Angle Drills
- Wheel Diameter 13/16 in
- Rotary Tool Accessory Type Surface Prep Wheel
- Shank Diameter 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7100230887
- Zoro # G403658133
- UPC # 00638060774540
- Country of Origin United States
- Category Rotary Tool Accessories
Dimensions
Wheel Diameter | 13/16 in |
Shank Diameter | 1 in |
Size | 13/16 in Dia x 1 in |
Details
Item | 3M(TM) SR Cutter No.8 |
Includes | Surface Prep Wheel |
For Use With | Slow Speed Right Angle Drills |
Rotary Tool Accessory Type | Surface Prep Wheel |
Material Application | Coating and Sealant Removal |
Features | 1/4"-28 Male Threaded Metal Mandrel, 1500 RPM Max Speed |
Wheel Thickness | 1 in |
Abrasive Material | Plastic |
Max. Speed | 1,500 RPM |
Mandrel Type | Threaded Point |
Material | Plastic |
Description
Cutter, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON Premium Mortise Chisel Bit, Set of 4 (1791096)
- WILDE 6-1/2" SLIP JOINT PLIERS-POLISHED-BULK (G262P.NP/BB)
- ARTU Drill Bit, Steel, High Speed, 3/16" (01922)
- ZORO SELECT Cobalt Threaded Shank Drill, Long, #10 (16W820)
- 3M Cutter, Threaded Point, 1500 RPM, PK50 (7100230888)
- 3M Spacer A0196, 1/pk (28140)
- DEWALT Oscillating Titanium Semicircle Blade (DWA4211)
- DREMEL Aluminum Oxide Grinding Wheel (541)
- EAZYPOWER Rotary File, Rasp, 1/4 in., 6 pcs. (30404)
- DEWALT Wide Oscillating Fastcut Wood Blade (DWA4207)
- EAZYPOWER Mini Mounted Point, 2-1/2 in. L, AO (87141/B)
- 3M Rotary Tools & Accessories