Shop All Rotary Tool Accessories
3M
Cutter, Threaded Point, 1500 RPM, PK50
Mfr # 7100230888
Zoro # G103673818
product price: $389.99
/pk 50, $7.80/ea
Free Shipping & Returns
$389.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Surface Prep Wheel
- For Use With Slow Speed Right Angle Drills
- Max. Speed 1,500 RPM
- Wheel Thickness 31/32 in
- Shank Diameter 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7100230888
- Zoro # G103673818
- UPC # 00638060774533
- Country of Origin United States
- Category Rotary Tool Accessories
Dimensions
Shank Diameter | 3/8 in |
Wheel Diameter | 3/8 in |
Size | 3/8 in Dia x 1 in |
Details
Item | 3M(TM) SR Cutter No.3 |
Includes | Surface Prep Wheel |
For Use With | Slow Speed Right Angle Drills |
Max. Speed | 1,500 RPM |
Wheel Thickness | 31/32 in |
Material Application | Coating and Sealant Removal |
Abrasive Material | Plastic |
Features | 1/4"-28 Male Threaded Metal Mandrel, 1500 RPM Max Speed |
Mandrel Type | Threaded Point |
Rotary Tool Accessory Type | Surface Prep Wheel |
Material | Plastic |
Description
Cutter, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #1-72 13/16" OD HSS Round Adjustable Die (DWTH1316-172)
- ULTRA-DEX USA Indexable Profiling End Mill, 25.00mm, PHC (MVJNR 16-3D)
- STARRETT Combination Set (435ME-600)
- WILTON 4" Cradle-Style Angle Drill Press Vise (11754)
- 3M Cutter, Threaded Point, Shank 1" dia., PK50 (7100230887)
- 3M Spacer A0196, 1/pk (28140)
- DREMEL Flush Cut Wheel, Carbide, 4 in. dia. (US600-01)
- BOSCH Dremel® 3000-1/24 3000-Series Variable Speed Rotary Tool Kit w/ 1 Attachment & 24 Accessories (401792)
- POWERMATE VX Grinding Stone 5pc. Set (P024-0138SP)
- DREMEL Grinding Stone, 5/8in dia., 1-1/2in L, AO (941)
- DREMEL Abrasive Brush, EZ Lock, 220 Grit (EZ473SA)
- 3M Rotary Tool Accessories