Shop All Cut-Off Wheels
3M
CutOff&GrindWhl, 7/8"CN, UnthreadHle, PK20
Mfr # 06470
Zoro # G1950441
product price: $131.99
/pk 20, $6.60/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Grit 36
- Abrasive Material Ceramic
- Abrasive Wheel Diameter 7 in
- Abrasive Wheel Type Type 27
- Arbor Hole Size 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 06470
- Zoro # G1950441
- UPC # 21200064708
- Country of Origin Austria
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 7 in |
Arbor Hole Size | 7/8 in |
Diameter | 7 in |
Overall Diameter | 7 in |
Connector Size | 7/8 in |
Details
Abrasive Grit | 36 |
Abrasive Material | Ceramic |
Abrasive Wheel Type | Type 27 |
Thickness | 0.125 in |
Item | Cut-Off & Grinding Wheel |
Grit | 36 |
Application | Beveling, Cutting, Fillet Weld Grinding, Gouging, Grinding, Notching |
Diamond Knockout | No |
Max. RPM | 8,500 RPM |
Specifications | ANSI B7.1, EN 12413 |
Wheel Type | Type 27 |
Overall Thickness | 0.125 in |
Compatible Tool Type | Angle Grinder |
Maximum Operating Speed | 8,500 RPM |
Connector Type | Unthreaded Hole |
Primary Material Applicationn | Cast Iron, Stainless Steel, Steel |
Description
Cut-Off & Grinding Wheel, Abrasive Material Ceramic, Connector Size 7/8 in, Connector Type Unthreaded Hole, Grit 36, Overall Diameter 7 in, Overall Thickness 0.125 in, Primary Material Applicationn Cast Iron, Stainless Steel, Steel, Compatible Tool Type Angle Grinder, Wheel Type Type 27, Maximum Operating Speed 8,500 RPM, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Clean Sanding Disc, 6", PK200 (30761)
- SGSPRO Carbide Bur, Cyl End Rad, 1/8in, OL 1-1/2in (12278)
- 3M Spanner Wrench 55081, 1/pk (55081)
- DYNABRADE PAD NON-VAC 8" (DB56234)
- 3M CutOff&GrindWhl, 7/8"CN, UnthreadHle, PK20 (06463)
- 3M CUT-OFF WHEEL 3" X .04" X 3/8" 5/BX (3M33456)
- 3M Abrasive Cut-Off Wheel, 4-1/2" dia. (87465)
- 3M Abrasive Cut-Off Wheel, 100 Grit, 6" dia. (87470)
- 3M CutOff&GrindWhl, 5/8"-11CN, ThreadHle (75819)
- 3M Scotch-Brite Roloc Pro Brake Hub Cleaning Disc Kit (21758)
- NORTON ABRASIVES Cutoff Wheels (66253043014)
- 3M Cut-Off Wheels