Shop All Cut-Off Wheels
3M
CutOff&GrindWhl, 7/8"CN, UnthreadHle, PK20
Mfr # 06463
Zoro # G1949714
product price: $86.15
/pk 20, $4.31/ea
Free Shipping & Returns
$86.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Grit 36
- Abrasive Material Ceramic
- Abrasive Wheel Diameter 5 in
- Abrasive Wheel Type Type 27
- Arbor Hole Size 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 06463
- Zoro # G1949714
- Country of Origin Austria
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 5 in |
Arbor Hole Size | 7/8 in |
Diameter | 5 in |
Overall Diameter | 5 in |
Connector Size | 7/8 in |
Details
Abrasive Grit | 36 |
Abrasive Material | Ceramic |
Abrasive Wheel Type | Type 27 |
Series | Cut & Grind |
Thickness | 0.125 in |
Max. RPM | 12,500 RPM |
Diamond Knockout | No |
Grit | 36 |
Item | Cut-Off & Grinding Wheel |
Specifications | ANSI B7.1, EN 12413 |
Application | Beveling, Cutting, Fillet Weld Grinding, Gouging, Grinding, Notching |
Compatible Tool Type | Angle Grinder |
Maximum Operating Speed | 12,500 RPM |
Wheel Type | Type 27 |
Connector Type | Unthreaded Hole |
Overall Thickness | 0.125 in |
Primary Material Applicationn | Stainless Steel, Steel |
Description
Cut-Off & Grinding Wheel, Abrasive Material Ceramic, Connector Size 7/8 in, Connector Type Unthreaded Hole, Grit 36, Overall Diameter 5 in, Overall Thickness 0.125 in, Primary Material Applicationn Stainless Steel, Steel, Compatible Tool Type Angle Grinder, Series Cut & Grind, Wheel Type Type 27, Maximum Operating Speed 12,500 RPM, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Disc Backup Pad, 3" dia., 30, 000 rpm (08834164036)
- MERIT Qk Change Disc, ZircAlO, 3in, 36G, TR, PK50 (08834167114)
- WEILER 2" Wire Radial Wheel, .0118" Steel Fill, 1/4" Stem (17956)
- WEILER Knot Wire Cup Wire Brush, Threaded Arbor, 5" (93398)
- 3M Cutting/Grinding Wheel, 4-1/2inx1/8inx7/8in 36, 40/pk (92316)
- 3M Abrasive Cut-Off Wheel, 100 Grit, 3" dia. (87458)
- 3M Abrasive Cut-Off Wheel, Type 27, Silver (87659)
- 3M Abrasive Cut-Off Wheel, 100 Grit, 4" dia. (87460)
- 3M Abrasive Cut-Off Wheel, 100 Grit, 6" dia. (87469)
- 3M Stripe Off Wheel, 03612, 4"x5/8", PK5 (03612)
- DIABLO Type 27 Metal Grinding Disc for X-Lock a (DBX050250701F)
- 3M Cut-Off Wheels