Shop All Cut-Off Wheels
3M
CutOff&GrindWhl, 5/8"CN, UnthreadHle, PK10
Mfr # 06461
Zoro # G601209366
product price: $33.75
/pk 10, $3.38/ea
Sold in multiples of 2 for $67.50
$67.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Grit 36
- Abrasive Material Ceramic
- Abrasive Wheel Diameter 4 in
- Abrasive Wheel Type Type 27
- Arbor Hole Size 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 06461
- Zoro # G601209366
- UPC # 00638060064610
- Country of Origin Austria
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 4 in |
Arbor Hole Size | 5/8 in |
Diameter | 4 in |
Overall Diameter | 4 in |
Connector Size | 5/8 in |
Details
Abrasive Grit | 36 |
Abrasive Material | Ceramic |
Abrasive Wheel Type | Type 27 |
Series | Cut & Grind |
Thickness | 0.125 in |
Diamond Knockout | No |
Application | Beveling, Cutting, Fillet Weld Grinding, Gouging, Grinding, Notching |
Max. RPM | 15,300 RPM |
Grit | 36 |
Specifications | ANSI B7.1, EN 12413 |
Item | Cut-Off & Grinding Wheel |
Connector Type | Unthreaded Hole |
Maximum Operating Speed | 15,300 RPM |
Compatible Tool Type | Angle Grinder |
Overall Thickness | 0.125 in |
Primary Material Applicationn | Stainless Steel, Steel |
Wheel Type | Type 27 |
Description
Cut-Off & Grinding Wheel, Abrasive Material Ceramic, Connector Size 5/8 in, Connector Type Unthreaded Hole, Grit 36, Overall Diameter 4 in, Overall Thickness 0.125 in, Primary Material Applicationn Stainless Steel, Steel, Compatible Tool Type Angle Grinder, Series Cut & Grind, Wheel Type Type 27, Maximum Operating Speed 15,300 RPM, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Steel Wool 0 Fine 12Pk (07660768115)
- ZORO SELECT Blast Media, 2200 lb Container, Bag (GAR80B552200)
- MIRKA Abranet 9" Grip P120 (9A-223-120)
- CLIMAX METAL PRODUCTS W-25X Nut Lock Wheel Adapter (W-25X)
- 3M Abrasive Cut-Off Wheel, 100 Grit, 3" dia. (87459)
- 3M Stripe Off Wheel, 03612, 4"x5/8", PK5 (03612)
- 3M ECON 1/16" CUT OFF WHEEL-each (3M01988)
- 3M Abrasive Cut-Off Wheel, 100 Grit, 6" dia. (87469)
- 3M Abrasive Cut-Off Wheel, 4-1/2" dia. (87466)
- 3M CUT-OFF WHEEL 3" X .04" X 3/8" 5/BX (3M33456)
- NORTON ABRASIVES CutOff Wheel, Metal, 12"x7/64"x1", 5095rpm (07660789400)
- 3M Cut-Off Wheels