Shop All Cut-Off Wheels
3M
CutOff&GrindWhl, 5/8"-11CN, ThreadHle
Mfr # 75819
Zoro # G204186804
product price: $6.95
/ea
$6.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Ceramic
- Abrasive Wheel Diameter 4 1/2 in
- Abrasive Wheel Type Type 27
- Arbor Hole Size 5/8 in-11
- Diameter 4 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 75819
- Zoro # G204186804
- UPC # 00638060758199
- Country of Origin Austria
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 4 1/2 in |
Arbor Hole Size | 5/8 in-11 |
Diameter | 4 1/2 in |
Connector Size | 5/8"-11 |
Overall Diameter | 4 1/2 in |
Details
Abrasive Material | Ceramic |
Abrasive Wheel Type | Type 27 |
Series | Cut & Grind |
Thickness | 0.125 in |
Grit | 36 |
Color | Brown |
Application | Beveling, Cutting, Fillet Weld Grinding, Gouging (Back and Root Pass), Grinding, Notching |
Item | Cut-Off & Grinding Wheel |
Specifications | Designed for Cutting and Grinding on Mild Steel and Stainless Steel |
Wheel Type | Type 27 |
Compatible Tool Type | Angle Grinder |
Primary Material Applicationn | Stainless Steel, Steel |
Maximum Operating Speed | 13,300 RPM |
Connector Type | Threaded Hole |
Overall Thickness | 0.125 in |
Description
Cut-Off & Grinding Wheel, Abrasive Material Ceramic, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Grit 36, Overall Diameter 4 1/2 in, Overall Thickness 0.125 in, Primary Material Applicationn Stainless Steel, Steel, Compatible Tool Type Angle Grinder, Series Cut & Grind, Wheel Type Type 27, Maximum Operating Speed 13,300 RPM, Color Brown, Grade Not Applicable
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Carbide Bur, Round Nose Tree, 1/4, dbl Cut (M41383)
- SCOTCH-BRITE Flap Brush, Match and Finish, 4-1/2 in. (61500311065)
- 3M CUBITRON Quick Change Discs, 3 In, 60, TSM, PK50 (7000045174)
- VSM PSA Disc Roll, AO, 60 Grit, 5", Yl, PK100 (149876)
- 3M CutOff&GrindWhl, 5/8"CN, UnthreadHle, PK10 (06461)
- 3M Abrasive Cut-Off Wheel, 4-1/2" dia. (87465)
- 3M CutOff&GrindWhl, 5/8"-11CN, ThreadHle (7100245014)
- 3M Scotch-Brite Heavy Duty Scrubbing Pads For Multi-Purpose (498)
- 3M Abrasive Cut-Off Wheel, 100 Grit, 7" dia. (87471)
- 3M Abrasive Cut-Off Wheel, 100 Grit, 6" dia. (87469)
- METABO Cut-Off Wheel, Ceramic, 4-1/2" dia., Type 1 (US616280000)
- 3M Cut-Off Wheels