Shop All Cut-Off Wheels
3M
CutOff&GrindWhl, 5/8"-11CN, ThreadHle
Mfr # 7100245015
Zoro # G403673815
product price: $5.99
/ea
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Ceramic
- Abrasive Wheel Diameter 5 in
- Abrasive Wheel Type Type 27
- Arbor Hole Size 5/8 in-11
- Diameter 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7100245015
- Zoro # G403673815
- UPC # 00638060064658
- Country of Origin Austria
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 5 in |
Arbor Hole Size | 5/8 in-11 |
Diameter | 5 in |
Connector Size | 5/8"-11 |
Overall Diameter | 5 in |
Details
Abrasive Material | Ceramic |
Abrasive Wheel Type | Type 27 |
Series | Cut & Grind |
Thickness | 0.125 in |
Specifications | Designed for Cutting and Grinding on Mild Steel and Stainless Steel |
Grit | 36 |
Item | Cut-Off & Grinding Wheel |
Color | Black |
Max. RPM | 12,500 RPM |
Application | Beveling, Cutting, Fillet Weld Grinding, Gouging (Back and Root Pass), Grinding, Notching |
Compatible Tool Type | Angle Grinder |
Primary Material Applicationn | Stainless Steel, Steel |
Maximum Operating Speed | 12,500 RPM |
Connector Type | Threaded Hole |
Overall Thickness | 0.125 in |
Wheel Type | Type 27 |
Description
Cut-Off & Grinding Wheel, Abrasive Material Ceramic, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Grit 36, Overall Diameter 5 in, Overall Thickness 0.125 in, Primary Material Applicationn Stainless Steel, Steel, Compatible Tool Type Angle Grinder, Series Cut & Grind, Wheel Type Type 27, Maximum Operating Speed 12,500 RPM, Color Black, Grade Not Applicable
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Belt, 1" W x 18" L, Medium (78030)
- DYNABRADE Belt, 240GMX, 1/2"X18" (78270)
- ALC 3xin Lens (40028)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 3in, 40 Grit (30415)
- 3M CutOff&GrindWhl, 5/8"-11CN, ThreadHle (75819)
- 3M CUT-OFF WHEEL 3" X 1/16'" X 3/8" 5/BX (3M33455)
- 3M CutOff&GrindWhl, 5/8"-11CN, ThreadHle (7100245014)
- 3M Abrasive Cut-Off Wheel, 100 Grit, 3" dia. (87459)
- 3M Abrasive Cut-Off Wheel, 100 Grit, 4" dia. (87460)
- 3M Abrasive Cut-Off Wheel, 100 Grit, 5" dia. (87467)
- CENTURY DRILL & TOOL High Speed Masonry Saw Blade, 14x1/8 in. (08515)
- 3M Cut-Off Wheels