Shop All Cut-Resistant Gloves
3M
Cut Resistant Coated Gloves, 3 Cut Level, Foam Nitrile, M, 72PK
Mfr # CGM-CR
Zoro # G2321282
product price: $1,921.99
/pk 72, $26.69/ea
Free Shipping & Returns
$1,921.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level 3
- Glove Coating Material Foam Nitrile
- Color Black/Gray
- Coating Material Foam Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # CGM-CR
- Zoro # G2321282
- UPC # 00054007989578
- Country of Origin Korea, Republic of
- Category Cut-Resistant Gloves
Dimensions
Glove Size | M |
Details
Item | Cut Resistant Coated Gloves |
ANSI/ISEA Cut Level | 3 |
Glove Coating Material | Foam Nitrile |
Color | Black/Gray |
Coating Material | Foam Nitrile |
Description
Comfort Grip Glove,Cut Resistan,M,PK72, Package Quantity 72
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Letter and Number Set, 3/8 In. H, Steel (2CDY3)
- ZORO SELECT Letter and Number Set, 1/4 In. H, Steel (1F117)
- HILLMAN English Silver Push/Pull Decal 2 in. H X 8 in. W, 6PK (839828)
- EPSON Label Cartridge, White on Blue, Labels/Roll: Continuous (224WLPX)
- 3M Cut Resistant Coated Gloves, 3 Cut Level, Foam Nitrile, L, 72PK (CGL-CR)
- 3M Cut Resistant Coated Gloves, 2 Cut Level, Polyurethane, XL, 72PK (CGXL-CRE)
- SUPERIOR GLOVE Kevlar(R)/Glass Fm Nt Ltc 10, PR (SKFGFNLTC0)
- MCR SAFETY Leather Cut-Resistant Glove, XL, PR (16011XL)
- MCR SAFETY Cut Resistant Gloves, A3 Cut Level, Uncoated, XL, 1 PR (9686XL)
- HONEYWELL Cut-Resistant Gloves, M, 10 Gauge, A8, PR (28-0910B/8M)
- SUPERIOR GLOVE Cut-Resistant Glove, Cut 5, Size 9, PR (STAGPN-9)
- 3M Gloves & Hand Protection