Shop All Cut-Resistant Gloves
3M
Cut Resistant Coated Gloves, 3 Cut Level, Foam Nitrile, L, 72PK
Mfr # CGL-CR
Zoro # G2321179
Free Shipping & Returns
$1,921.99
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size L
- ANSI/ISEA Cut Level 3
- Glove Coating Material Foam Nitrile
- Color Black/Gray
- Coating Material Foam Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # CGL-CR
- Zoro # G2321179
- UPC # 00054007989585
- Country of Origin Korea, Republic of
- Category Cut-Resistant Gloves
Dimensions
Glove Size | L |
Size | L |
Details
Item | Cut Resistant Coated Gloves |
ANSI/ISEA Cut Level | 3 |
Glove Coating Material | Foam Nitrile |
Color | Black/Gray |
Coating Material | Foam Nitrile |
Description
Comfort Grip Glove,Cut Resistant,L ,PK72, Package Quantity 72
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER Brother® P-Touch® TZe Extra Strength Labeling Tape, 1/4"W, Black on White (TZES211)
- MECHANIX WEAR PPE4 Arc Flash Kit (AG40-GP-2XL-11)
- JJ KELLER Limited Quantity Label, 4-1/4 in. H, PK500 (17688)
- 3M Cut Resistant Coated Gloves, 3 Cut Level, Foam Nitrile, M, 72PK (CGM-CR)
- 3M Cut Resistant Coated Gloves, 2 Cut Level, Polyurethane, XL, 72PK (CGXL-CRE)
- MCR SAFETY Cut-Resistant Gloves, XS Glove Size, PK12 (92773XS)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, Nitrile/Polyurethane, XL, 1 PR (N9676GKDXL)
- WATSON GLOVES Cyclone, Made With Rpet Material, Nitrile Palm, Cut Resistant, XS (388-XS)
- CUT WARRIOR Hi-Vis Cut Resistant Impact Gloves (1 Pair), A5 Cut Level, Size XL (2895 (XL))
- SUPERIOR GLOVE Cut-Resistant Glove, A4, Black, 7 (STAGBPU-7)
- 3M Cut-Resistant Gloves