Shop All Cut-Resistant Gloves
3M
Cut Resistant Coated Gloves, 2 Cut Level, Polyurethane, XL, 72PK
Mfr # CGXL-CRE
Zoro # G2321291
product price: $1,091.99
/pk 72, $15.17/ea
Free Shipping & Returns
$1,091.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level 2
- Size XL
- Glove Coating Material Polyurethane
- Color Black/Gray
- ANSI/ISEA Abrasion Level Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # CGXL-CRE
- Zoro # G2321291
- UPC # 00051128610343
- Country of Origin Sri Lanka
- Category Cut-Resistant Gloves
Dimensions
Glove Size | XL |
Size | XL |
Details
Item | Cut Resistant Coated Gloves |
ANSI/ISEA Cut Level | 2 |
Glove Coating Material | Polyurethane |
Color | Black/Gray |
ANSI/ISEA Abrasion Level | Not Rated |
Coating Material | Polyurethane |
Silicone-Free | No |
Description
Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 72
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Lockout Padlock, KA, Green, 3"H, PK3 (411KAS3GRN)
- KIDDE Fire Extinguisher, 5B:C, Carbon Dioxide, 5 lb (PRO5CDM)
- WEARWELL 28 ft. L x PVC, 1/4" Thick (701.14X3X28BK)
- JUSTIN ORIGINAL WORKBOOTS Size 11-1/2 Men's Western Boot Steel Work Boot, Brown (SE4570)
- 3M Cut Resistant Coated Gloves, 3 Cut Level, Foam Nitrile, M, 72PK (CGM-CR)
- 3M Cut Resistant Coated Gloves, 3 Cut Level, Foam Nitrile, L, 72PK (CGL-CR)
- TENACTIV Work Gloves, Nitrile, L, Red/Gray, PR (S18WTFN-9)
- PIP Cut Resistant Coated Gloves, A3 Cut Level, Latex, L, 12PK (09-K1310/L)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, XL, 12PK (92752XL)
- HEXARMOR Knit Gloves, A9, Smooth, XL, 18 ga, PR (3062IMP-XL (10))
- MILWAUKEE TOOL Level 6 Cut Resistant High-Dexterity Nitrile Dipped Gloves - X-Large (12 pair) (48-73-7003B)
- 3M Cut-Resistant Gloves