Shop All Airless Spray Gun Tips
3M
Cup and Collar, Large, PK4
Mfr # 16023
Zoro # G8494001
product price: $207.99
/pk 4, $52.00/ea
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 3M(TM) PPS(TM) Paint Preparation Systems
- Includes Collar
- Lid Type Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 16023
- Zoro # G8494001
- UPC # 00051131160231
- Country of Origin United States
- Category Airless Spray Gun Tips
Details
Item | Cups and Collars |
For Use With | 3M(TM) PPS(TM) Paint Preparation Systems |
Includes | Collar |
Lid Type | Screw |
Capacity | 850 mL |
Description
Cups and Collars, Screw, 850 mL Capacity, For Use With 3M(TM) PPS(TM) Paint Preparation Systems, Includes Collar, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Epoxy Activator and Finish Kit, SAFETY YELLOW, Semi-gloss, (2) 1 gal, 125 to 225 sq ft/gal (9144402-1402)
- RICHARD 18" Paint Roller Cover, 1/2" Nap, Woven Fabric (91817)
- FLEX SEAL FLEX SEAL GRAY 14OZ (FSGRYR20)
- AGS Rubberized Bedliner & Undercoating, 14 oz Aerosol (AOR-25)
- 3M Mini Cups and Collars, 6 fl oz, PK8 (16115)
- 3M Mixing Cup and Collar, Regular, PK8 (16001)
- 3M PPS Type H/O Pressure Cup, Large, PK2 (16124)
- GRACO 215 Super Zip Tip Reversible Spray Tip (59-215)
- GRACO RAC IV Airless Tip Guard use with 210ES (237859)
- GRACO Airless Spray Gun Tip, 0.016" Tip Size (FFLP516)
- GRACO Airless Spray Gun Tip, Tip Size 0.031 In (XHD431)
- 3M Airless Spray Gun Tips