Shop All HVAC Cartridge Filters
3M Cuno
Replacement Cartridgebev160 .2Micron For - Part# Hf60
Mfr # HF60
Zoro # G302224163
product price: $204.99
/ea
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Nominal Filter Size 0.2 in
- Max. Temp. 100°F
- Actual Height 14.7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Cuno
- MFR # HF60
- Zoro # G302224163
- Country of Origin United States
- Category HVAC Cartridge Filters
Dimensions
Nominal Filter Size | 0.2 in |
Actual Height | 14.7 in |
Details
Max. Temp. | 100°F |
Filter Item | SQC Replacement Filter Cartridge |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITTAL Thermostat, 2-3/4InH (3110000)
- DAYTON 12" Tubeaxial Fan w/ Motor & Drive Pkg, 115/230VAC (7F931)
- NATIONAL GUARD Louver, 24x12 (L-700-RX-24x12)
- CARRIER Motor208-230V1Ph1/4Hp 1075Rpm Motor (14B0003N01)
- 3M CUNO Cartridge, Water Filter, Hf25-S (HF25S)
- 3M CUNO Cartridge, Water Filter, Hf25-S (HF25-S)
- 3M CUNO Pre-Filter 9 3/4 Incfs117-S For - Part# Cfs117-S (CFS117-S)
- 3M CUNO Ice Mach Filter Crtridgehf60-S For - Part# Hf60S (HF60S)
- 3M CUNO Filter Head With Valve (VH3-NPT)
- 3M CUNO Rplmnt Cartridge: Scale, T&O, Chlor For - Part# 5633101 (5633101)
- FILTERS-NOW Filters-NOW DPFG16X25X5AM11 16x25x5 MERV 11 Honeywell FC40R1060 Return Grille Filter Pack of - 2 (DPFG16X25X5AM11)
- 3M Cuno HVAC Cartridge Filters