Shop All HVAC Cartridge Filters
3M Cuno
Ice Mach Filter Crtridgehf60-S For - Part# Hf-60S
Mfr # HF-60S
Zoro # G802229057
product price: $272.99
/ea
Free Shipping & Returns
$272.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Nominal Filter Size 0.2 in
- Actual Height 14.7 in
- Max. Temp. 100°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Cuno
- MFR # HF-60S
- Zoro # G802229057
- Country of Origin United States
- Category HVAC Cartridge Filters
Dimensions
Nominal Filter Size | 0.2 in |
Actual Height | 14.7 in |
Details
Max. Temp. | 100°F |
Filter Item | SQC Replacement Filter Cartridge |
Description
Cartridge, Cuno Hf60-S;.2 Micron Bacteria, Sediment, Chlorine, Taste, Odor,;Cyst And Scale Inhibitor;3.34 Gpm, Capacity 35,000 Gal.;Coffee Systems Up To 6 Brewers;Ice Cubers Up To 1000# Per Day;Ice Flakers Up To 2400# Per Day;14-3/4";Shipping Wt. 3.4 Lbs.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGHT DYES Dye Tracer Tablet, Blue, PK200 (101102)
- HI-TECH DURAVENT Ducting Hose, 6 In. ID, 25 ft. L, PVC (2024-0600-2025)
- VULCAN Replacement Heating Element, 12 In. L (RE12-1333C)
- SUPCO Refrigeration Line Piercing Valve, Connection Size 1/4 in, 5/16 in, and 3/8 in OD, Aluminum (BPV31)
- 3M CUNO Filter Cartridge For - Part# Cfs9720S (CFS9720S)
- 3M CUNO Ice Mach Filter Crtridgecfs8112-S For - Part# Cfs-8112S (CFS-8112S)
- 3M CUNO Filter Head High Flow (6214413)
- 3M CUNO Ice Mach Filter Crtridge Cfs8112-S (5581708)
- 3M CUNO Pre-Filter Cfs110 (56121-11)
- 3M CUNO Pre-Filtercfs110 For - Part# Cfs-110 (CFS-110)
- AIR HANDLER Rigid Cell Air Filter, 20x24x12" (2JUA4)
- 3M Cuno HVAC Cartridge Filters