3M Cuno

Ice Mach Filter Crtridgehf40-S For - Part# Hf40S


product price: $178.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Nominal Filter Size 0.2 in
  • Max. Temp. 100°F
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Nominal Filter Size 0.2 in

Details

Filter Item SQC Replacement Filter Cartridge
Max. Temp. 100°F

Description

Cartridge;.2 Micron Bacteria, Sediment, Chlorine, Taste, Odor,;Cyst And Scale Inhibitor;2.1 Gpm, Capacity 25,000 Gal.;Coffee Systems Up To 4 Brewers;Ice Cubers Up To 600# Per Day;Ice Flakers Up To 1800# Per Day;11-3/4";Cuno Hf-40-S;Shipping Wt. 5 Lbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.