Shop All HVAC Cartridge Filters
3M Cuno
Ice Mach Filter Crtridgecfs8112-S For - Part# Cfs8112S
Mfr # CFS8112S
Zoro # G902228493
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Nominal Filter Size 1 in
- Max. Temp. 100°F
- Actual Height 12.9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Cuno
- MFR # CFS8112S
- Zoro # G902228493
- Country of Origin United States
- Category HVAC Cartridge Filters
Dimensions
Nominal Filter Size | 1 in |
Actual Height | 12.9 in |
Details
Max. Temp. | 100°F |
Filter Item | SQC Replacement Filter Cartridge |
Description
Scale Cartridge;13-1/4" Long, 1 Micron;1.5 Gpm, Capacity 10,000 Gal.;Ice Assure System One, Quick Change;Cuno Cfs8112-S
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YORK SOURCE1 Cntrl TimeTemp Defrost Ut (S1-03101954000)
- HOSHIZAKI Water Solenoid Vlv (439322-01)
- DAYTON Unvented Outlet Cap w/Flapper, 4 In (3F839)
- MCDONNELL & MILLER Sensor, Single Level (RS-1-BR-1)
- 3M CUNO In-Line Scale System 3/4" Npt S/S (55820-03)
- 3M CUNO Ice Mach Filter Crtridge Cfs8112-S (5581708)
- 3M CUNO Cartridge, Water Filter, Cfs8000-S (CFS8000S)
- 3M CUNO Replacement Cartridgebev160 .2Micron For - Part# Hf60 (HF60)
- 3M CUNO Wrench (F/Cfs22 Filter) (6890032)
- 3M CUNO Cartridge, Water Filter, Hf25-S (HF25S)
- 3M CUNO Rplmnt Cartridge: Scale, T&O, Chlor For - Part# 5633101 (5633101)
- 3M Cuno HVAC Cartridge Filters