Shop All HVAC Cartridge Filters
3M Cuno
Ice Mach Filter Crtridge Hf60-S
Mfr # HF60-S
Zoro # G602229356
product price: $264.99
/ea
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Nominal Filter Size 0.2 in
- Actual Height 14.7 in
- Max. Temp. 100°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Cuno
- MFR # HF60-S
- Zoro # G602229356
- Country of Origin United States
- Category HVAC Cartridge Filters
Dimensions
Nominal Filter Size | 0.2 in |
Actual Height | 14.7 in |
Details
Filter Item | SQC Replacement Filter Cartridge |
Max. Temp. | 100°F |
Description
Cartridge, Cuno Hf60-S;.2 Micron Bacteria, Sediment, Chlorine, Taste, Odor,;Cyst And Scale Inhibitor;3.34 Gpm, Capacity 35,000 Gal.;Coffee Systems Up To 6 Brewers;Ice Cubers Up To 1000# Per Day;Ice Flakers Up To 2400# Per Day;14-3/4";Shipping Wt. 3.4 Lbs.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCO Blower, 480 cfm, 115V, 1200/1400 rpm (50769-D500)
- BARNES & JONES Float and Thermostatic Rebuild Kit, 1 in. (30-4)
- KOCH FILTER MiniPleat Filter, SH, MERV14, 20"x20"x4" (120-720-004)
- SPEEDI-BOOT Vent Boot Hanger, Oval, 4 x 12, Dia 7 (SBS-4127 WS)
- 3M CUNO Ice Mach Filter Crtridge Hf60-S (H1354)
- 3M CUNO Pre-Filter 9 3/4 In Cfs117-S (CFS117S)
- 3M CUNO Filter-Coffee Machine For - Part# Cu5560215 (CU5560215)
- 3M CUNO Pre-Filtercfs110 For - Part# Cfs-110 (CFS-110)
- 3M CUNO Cartridge, Replacement , Hf95-S (5613509)
- 3M CUNO Filter Cartridge (CFS8720-S)
- AIR HANDLER Rigid Cell Air Filter, 12x24x12" (2HYW8)
- 3M Cuno HVAC Cartridge Filters