Shop All HVAC Cartridge Filters
3M Cuno
Filter Cartridge Ice190-S System
Mfr # HF90-S
Zoro # G402231733
Free Shipping & Returns
$408.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Nominal Filter Size 0.2 in
- Nominal Height 23.625 in
- Nominal Width 8 in
- Actual Height 20.7 in
- Max. Temp. 100°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M Cuno
- MFR # HF90-S
- Zoro # G402231733
- Country of Origin United States
- Category HVAC Cartridge Filters
Dimensions
Nominal Filter Size | 0.2 in |
Nominal Height | 23.625 in |
Nominal Width | 8 in |
Actual Height | 20.7 in |
Details
Max. Temp. | 100°F |
Filter Item | SQC Replacement Filter Cartridge |
Description
Cartridge, Cuno Hf90-S;.2 Micron Bacteria, Sediment, Chlorine, Taste, Odor,;Cyst And Scale Inhibitor;5 Gpm, Capacity 54,000 Gal.;Ice Cubers Up To 1450# Per Day;Ice Flakers Up To 2400# Per Day;20-3/4";Shipping Wt. 5 Lbs.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Electric Utility Heater, 12 1/2 in H, 14 in W, 11 1/4 in D, 5/4.1kW, 240/208V, 1 Phase (3UG73)
- CARRIER Gas Valve, 1/8", 24V, 3.5" WC (EF33CW271)
- HONEYWELL AC Solenoid Valve, 24V (50041883-002)
- REVCOR Blower Whl, Dia 3 13/16 In, Width 1 7/8 In (Q381-187S L)
- 3M CUNO Filter Cartridge For - Part# Cfs9720S (CFS9720S)
- 3M CUNO Cartridge, Water Filter, Hf20-Ms (5615109)
- 3M CUNO Pre-Filter Cfs110 (5612111)
- 3M CUNO Filter-Coffee Machine For - Part# Ap717 (AP717)
- 3M CUNO Ice Mach Filter Crtridge Hf60-S (H1354)
- 3M CUNO Cartridge- Hf20-S (56151-03)
- EVERPURE Replacement Cartridge - 4Fc (EV9692-21)
- 3M Cuno HVAC Cartridge Filters