Shop All Food Service Appliance Parts
3M Cuno
Cartridge, Water Filter(Hf65-S)
Mfr # HF65S
Zoro # G202214134
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity (Oz.) 4480000 oz
- Series High Flow Series
- Max. Pressure 125 psi
- Application Coffee and Hot Tea, Ice Machine Water Filtration
- Filter Type SQC Replacement Filter Cartridge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M Cuno
- MFR # HF65S
- Zoro # G202214134
- Country of Origin Mexico
- Category Food Service Appliance Parts
Details
Capacity (Oz.) | 4480000 oz |
Series | High Flow Series |
Max. Pressure | 125 psi |
Application | Coffee and Hot Tea, Ice Machine Water Filtration |
Filter Type | SQC Replacement Filter Cartridge |
Flow Rate | 3.34 gpm |
Industry Type | Commercial |
Reduction Claims | Chlorine Taste & Odor, Scale, Sediment |
Max. Operating Temp. (F) | 100°F |
Micron Rating | 3 |
Description
High Flow Filter Cartridge Hf65-S By 3M® 3 Micron;Application: Particulates, Chlorie Taste & Odor, And Scale;Capacity: 35,000 Gal, 132,489 L;Color: White;Flow Rate: 3.34 Gpm 12.6 Lpm;Includes: Two O-Rings;Length: 14-3/4In, 375 Mm;Material(S): Plastic Cartridge Housing;Note: 3 Micron Filtration;Outside Diameter: 4-3/8In, 111 Mm;Psi: 25-125 ((172-862 Kpa));Temp Range: 4.4 To 37.8 C, 40 To 100 F;Type: High Flow Beverage Cartridge (No. Hf65-S);Weight: 4.285 Lb
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHIRLPOOL Wash Machine, Gear Case Pulley (W10721967)
- ZORO SELECT Container Dolly, 700 lb. (6266)
- AMANA Latch, Door (Kit) (12002757)
- NU-VU Kit, I/O Board, Nvt, #252-1040 (252-1040)
- 3M CUNO Cartridge, Water Filter(Hf65-S) (5613409)
- HOBART Knob (428300-1)
- TRAULSEN Ec Axial Fan Blade (338-60062-10)
- TURBOCHEF Cooking Basket, Ptfe , Xl Mesh (100021)
- PLUMB PAK Replacment Strainer Basket (PP820-29)
- MART CART Wheel, Poly 8" Offset Bearing (280-1877)
- MANITOWOC ICE Air Filter (3005939)
- 3M Cuno Food Service Appliance Parts