Shop All Food Service Appliance Parts
3M Cuno
Cartridge, Water Filter(Hf65-S)
Mfr # 5613409
Zoro # G902214199
product price: $190.99
/ea
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Cuno
- MFR # 5613409
- Zoro # G902214199
- Country of Origin Mexico
- Category Food Service Appliance Parts
Description
High Flow Filter Cartridge Hf65-S By 3M® 3 Micron;Application: Particulates, Chlorie Taste & Odor, And Scale;Capacity: 35,000 Gal, 132,489 L;Color: White;Flow Rate: 3.34 Gpm 12.6 Lpm;Includes: Two O-Rings;Length: 14-3/4In, 375 Mm;Material(S): Plastic Cartridge Housing;Note: 3 Micron Filtration;Outside Diameter: 4-3/8In, 111 Mm;Psi: 25-125 ((172-862 Kpa));Temp Range: 4.4 To 37.8 C, 40 To 100 F;Type: High Flow Beverage Cartridge (No. Hf65-S);Weight: 4.285 Lb
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AWAKE CHOCOLATE Caffeinated Chocolate Bites Singles Pb Choc, PK300 (00460U)
- TROPICANA Apple Juice 10 oz., PK24 (30110)
- TABLECRAFT Spice Spoon Set, Tad, Dash, Pinch, Smi, 4PCS (H723)
- GLOBE FOOD EQUIPMENT Support Knob 2-1/2 D (798)
- 3M CUNO Cartridge, Water Filter(Hf65-S) (HF65S)
- ZORO SELECT Porcelain Drip Bowl 6", Range Type, PK6 (60729)
- DUKE MANUFACTURING Switch (148077)
- SOUTHBEND COMBO VALVE, NAT for Southbend (5450-1)
- VULCAN HART Grate23-1/4 X 5-1/4 For - Part# Vh412852-1 (VH412852-1)
- BUNN 10Va 120 To 12V Transformer (34307.1001)
- FRIGIDAIRE Hose, 134455900 (134455900)
- 3M Cuno Food Service Appliance Parts