Shop All Quick Change Discs
3M Cubitron
Sanding Discs, 1 1/2 In, 80, TR, PK50
Mfr # 7000045175
Zoro # G4428602
product price: $70.35
/pk 50, $1.41/ea
$70.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 1-1/2"
- Attaching System TR
- Grit 80
- Grade Medium
- Abrasive Material Precision Shaped Ceramic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Cubitron
- MFR # 7000045175
- Zoro # G4428602
- UPC # 00051141277165
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 1-1/2" |
Disc Diameter | 1 1/2 in |
Overall Diameter | 1 1/2 in |
Description
Quick-Change Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Polyester, Backing Weight YF, Coating Coverage Open, Grade Coarse, Grit 80, Overall Diameter 1 1/2 in, Quick Change System TR, Series 984F, Maximum Operating Speed 30,000 RPM, Resistance Properties Water, Color Maroon, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT High-Performance Cutting Wheels (DW8424H)
- WEILER 5" x .045" TIGER CERAMIC Type 1 Cut-Off Wheel CER60S 7/8 A.H. (58301)
- ECONOLINE Gun to Cabinet Wall Hose (201883)
- NORTON ABRASIVES Quick Change Disc, 3 In D, Grit 80, TS (66623335429)
- 3M CUBITRON Qk Change Disc, 3 in., Medium, 80, TR, PK50 (7100050302)
- 3M CUBITRON Quick Change Disc, 2 in. (7000118431)
- 3M CUBITRON Quick Change Discs, 4 In, 60, TR, PK25 (7100006570)
- 3M CUBITRON Abrasive Disc, 40 Grit, 947A, 2in (7100077039)
- 3M CUBITRON Qk Change Disc, Cer, 4-1/2in, 36G, TN, PK25 (7000119173)
- 3M CUBITRON Sanding Discs, 1 1/2 In, 60, TR, PK50 (7000045171)
- MIRKA Surface Prep Disc Maroon 2" (67-200-MM)
- 3M Cubitron Quick Change Discs