Shop All Quick Change Discs
3M Cubitron
Sanding Discs, 1 1/2 In, 60, TSM, PK50
Mfr # 7000119218
Zoro # G4428523
product price: $48.15
/pk 50, $0.96/ea
$48.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 1-1/2"
- Attaching System TSM
- Grit 60
- Grade Medium
- Abrasive Material Precision Shaped Ceramic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Cubitron
- MFR # 7000119218
- Zoro # G4428523
- UPC # 051141277127
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 1-1/2" |
Disc Diameter | 1 1/2 in |
Overall Diameter | 1 1/2 in |
Description
Quick-Change Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Polyester, Backing Weight YF, Coating Coverage Open, Grade Coarse, Grit 60, Overall Diameter 1 1/2 in, Quick Change System TS, Series 984F, Maximum Operating Speed 30,000 RPM, Resistance Properties Wear, Color Maroon, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT Depressed Center Wheels, Type 27, 7" Dia, .045" Thick, 7/8" Arbor Hole Size, Aluminum Oxide (22053)
- NORTON ABRASIVES Sandpaper Sheet, Very Fine, 320 Grit, PK3 (07660768157)
- 3M SAND DISC 80G 5X5"" 5PK (DISC5IN5PK80)
- WESTWARD Flap Disc, 4-1/2" dia., 80 Grit, Medium (66261180323)
- 3M CUBITRON Quick Change Disc, 5 In (7000119182)
- 3M CUBITRON Abrasive Disc, 80 Grit, 947A, 1-1/2in (60440256539)
- 3M CUBITRON Quick Change Discs, 2 In, 60, TR, PK50 (7100001475)
- 3M CUBITRON Quick Change Disc, Coated, 5" dia. (7010326434)
- 3M CUBITRON Abrasive Disc, 60 Grit, 947A, 2in (7100076921)
- 3M CUBITRON Quick Change Disc, Orange, 80 Grit, PK50 (7010308581)
- NORTON ABRASIVES 6" Cyclinic Multi-Air Discs 600 Grit (7786)
- 3M Cubitron Quick Change Discs