Shop All Quick Change Discs
3M Cubitron
Sanding Discs, 1 1/2 In, 36, TR, PK50
Mfr # 7000045166
Zoro # G4428514
$54.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 1-1/2"
- Attaching System TR
- Grit 36
- Grade Extra Coarse
- Abrasive Material Ceramic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M Cubitron
- MFR # 7000045166
- Zoro # G4428514
- UPC # 00051141277004
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 1-1/2" |
Disc Diameter | 1 1/2 in |
Overall Diameter | 1 1/2 in |
Description
Quick-Change Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Polyester, Backing Weight YF, Coating Coverage Open, Grade Extra Coarse, Grit 36, Overall Diameter 1 1/2 in, Quick Change System TR, Series 984F, Maximum Operating Speed 30,000 RPM, Resistance Properties Water, Color Maroon, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANDARD ABRASIVES Cross Buff, A/O, 3/4in. (7000047134)
- PFERD 4-1/2" x 1/4 Grinding Wheel, 5/8-11 Thd. - SG STEEL - Type 27 (61038)
- SHAVIV Deburring Replacement Blade, B 32 (151-29025)
- VSM Abrasive Belt, 80 Grt, AO, 3/4x20-1/2", PK20, Coated, 3/4" W, 20-1/2" L, 80 Grit, Medium, KK711X, Brown (1643)
- 3M CUBITRON Quick Change Discs, 3 In, 80, TR, PK50 (7000045176)
- 3M CUBITRON Qk Change Disc, 2 in., Ex Coarse, 36, PK50 (60410017457)
- 3M CUBITRON Quick Change Disc, Coated, 3" dia. (7010326790)
- 3M CUBITRON Quick Change Discs, 4 In, 60, TR, PK25 (7100006570)
- 3M CUBITRON Quick Change Disc, Coated, 1" dia. (7000045233)
- 3M CUBITRON Abrasive Disc, 80 Grit, 947A, 1-1/2in (7100076928)
- SCOTCH-BRITE 7" dia. Type 27 100 grit Extra Coarse Aluminum Oxide Quick Change Disc (7100175493)
- 3M Cubitron Quick Change Discs