Shop All Abrasive Rolls
3M Cubitron
Sanding Disc Roll, Coated, 6" dia, 220 Grit
Mfr # 7100067077
Zoro # G4812418
product price: $102.99
/ea
Sold in multiples of 4 for $411.96
Free Shipping & Returns
$411.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 220
- Abrasive Material Precision Shaped Ceramic
- Backing Material Paper
- Grade Fine
- Series 732U
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Cubitron
- MFR # 7100067077
- Zoro # G4812418
- UPC # 00051125871013
- Country of Origin United States
- Category Abrasive Rolls
Dimensions
Disc Diameter | 6 in |
Disc Dia. | 6" |
Overall Diameter | 6 in |
Details
Grit | 220 |
Abrasive Material | Precision Shaped Ceramic |
Backing Material | Paper |
Grade | Fine |
Series | 732U |
Abrasive Type | Coated |
Backing Weight | C |
Vacuum Hole Design | No Hole |
Item | Disc Roll |
Abrasive Grade | Fine |
Rolls/Case | 4 |
Color | Purple |
Abrasive Grit | 220 / P220 |
Discs per Roll | 100 |
Disc Backing Material | Paper |
Product Type | PSA Disc Roll |
Coating Coverage | Open |
Number of Vacuum Holes | Non-Vacuum |
Description
PSA Sanding Disc Roll, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Paper, Backing Weight C, Coating Coverage Open, Grit 220, Overall Diameter 6 in, Product Type PSA Disc Roll, Series 732U, Number of Vacuum Holes Non-Vacuum, Color Purple, Grade Fine
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Quick Change Disc, AlO, 4-1/2in, Med, TP (66261010448)
- 3M Cloth Belt 577F, 37inx75 in 80 YF-weight (7010308494)
- NORTON CO 5" ProSand Universal Hole Sanding Disc 120-Grit, PK 3 (03230)
- ZORO SELECT PSA Sanding Disc, Coated, 6" dia., 400 Grit (05539518164)
- 3M CUBITRON Disc Film, No Holes, 80 Grit (60440296311)
- 3M CUBITRON CubitronIICleanSndgHookitDisc31363, PK200 (31363)
- 3M CUBITRON CubitroniI Fibre Disc, 33415, 5"x7/8i, PK25 (33415)
- 3M CUBITRON Sanding Disc Roll, Coated, 5" dia, 220 Grit (7100075693)
- 3M CUBITRON Disc Film, N/Holes, 5 in.dia., 80 Grit, (7100045901)
- 3M CUBITRON Sanding Disc Roll, Coated, 3-1/2" dia. (7100081364)
- 3M Cartridge Roll 341D, 3/4inx1-1/2inx1/8in (7010309043)
- 3M Cubitron Abrasive Rolls