Shop All Abrasive Rolls
3M Cubitron
Sanding Disc Roll, Coated, 6" dia, 180 Grit
Mfr # 7100075205
Zoro # G4758000
product price: $150.99
/ea
Sold in multiples of 4 for $603.96
Free Shipping & Returns
$603.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 180
- Abrasive Material Precision Shaped Ceramic
- Backing Material Film
- Grade Fine
- Series 775L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Cubitron
- MFR # 7100075205
- Zoro # G4758000
- UPC # 00051125870504
- Country of Origin United States
- Category Abrasive Rolls
Dimensions
Disc Diameter | 6 in |
Disc Dia. | 6" |
Overall Diameter | 6 in |
Details
Grit | 180 |
Abrasive Material | Precision Shaped Ceramic |
Backing Material | Film |
Grade | Fine |
Series | 775L |
Abrasive Type | Open Coat |
Backing Weight | 3 mil |
Vacuum Hole Design | 6 Holes |
Discs per Roll | 100 |
Rolls/Case | 4 |
Color | Purple |
Abrasive Grade | Fine |
Abrasive Grit | 180 / P180 |
Item | Disc Roll |
Disc Backing Material | Film |
Product Type | PSA Disc Roll |
Coating Coverage | Open |
Number of Vacuum Holes | 6 |
Resistance Properties | Tear |
Description
PSA Sanding Disc Roll, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Film, Backing Weight 3 mil, Coating Coverage Open, Grit 180, Overall Diameter 6 in, Product Type PSA Disc Roll, Series 775L, Resistance Properties Tear, Number of Vacuum Holes 6, Color Purple, Grade Fine
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA Jepuflex Antistatic 6" X 75' Grip P180 (44-625-180)
- VIRGINIA ABRASIVES Virginia Abrasives 424-15714 14 x 0.2 in. General Purpose Metal & Steel Bonded Cut Off Wheel; Pack of 10 (755614)
- WEILER 8" Standard Twist Knot Wire Wheel .023" Steel Fill 2" Arbor Hole (09440)
- UNITED ABRASIVES/SAIT HookandLoopZirconium120XDisc50PK (34235)
- 3M CUBITRON Disc Film, No Holes, 80 Grit (60440296311)
- 3M CUBITRON Sanding Disc Roll, Coated, 5" dia, 150 Grit (7100067207)
- 3M CUBITRON Sanding Disc Roll, Coated, 5" dia, 180 Grit (7100067208)
- 3M CUBITRON Sanding Disc Roll, Coated, 5" dia, 180 Grit (7100067209)
- 3M CUBITRON Film Disc Roll, Fine, 150 Grit, 6 in. Dia (60440298473)
- 3M CUBITRON CubitroniI Fibre Roloc Dsc 33379 2", PK90 (33379)
- 3M Paper Disc Roll, 80 Grit, 5 in. Dia (7000119234)
- 3M Cubitron Abrasive Rolls