Shop All Abrasive Rolls
3M Cubitron
Sanding Disc Roll, Coated, 6" dia, 150 Grit
Mfr # 7100075488
Zoro # G4851347
product price: $73.19
/ea
Sold in multiples of 4 for $292.76
$292.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 150
- Abrasive Material Precision Shaped Ceramic
- Backing Material Paper
- Grade Medium
- Series 732U
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Cubitron
- MFR # 7100075488
- Zoro # G4851347
- UPC # 00051125870658
- Country of Origin United States
- Category Abrasive Rolls
Dimensions
Disc Diameter | 6 in |
Disc Dia. | 6" |
Overall Diameter | 5 in |
Details
Grit | 150 |
Abrasive Material | Precision Shaped Ceramic |
Backing Material | Paper |
Grade | Medium |
Series | 732U |
Abrasive Type | Coated |
Backing Weight | C |
Vacuum Hole Design | 6 Holes |
Rolls/Case | 4 |
Disc Backing Material | Paper |
Abrasive Grade | Fine |
Discs per Roll | 100 |
Item | Disc Roll |
Color | Purple |
Abrasive Grit | 180 / P180 |
Product Type | PSA Disc Roll |
Coating Coverage | Open |
Number of Vacuum Holes | 5 |
Description
PSA Sanding Disc Roll, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Paper, Backing Weight C, Coating Coverage Open, Grit 180, Overall Diameter 5 in, Product Type PSA Disc Roll, Series 732U, Number of Vacuum Holes 5, Color Purple, Grade Medium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 5 in Dia, 0.25 in Thick, 7/8 in Arbor Hole Size, Ceramic (66253370796)
- MERIT Cartridge Roll, 3/8" dia, 1 1/2" L (08834180231)
- NORTON ABRASIVES Grinding Wheel, T1, 6x1/4x1/2, AO, 60G, PK5 (66252835784)
- CLE-LINE Carbide Bur, 1852 SL-1L6 CLE-SL Included Angle Bur Double Cut 1/4"x1/4" Hardened Steel Shank (C17843)
- 3M CUBITRON CubitroniI Fibre Disc, 33413, 5"x7/8i, PK25 (33413)
- 3M CUBITRON Sanding Disc Roll, Coated, 5" dia, 220 Grit (7100075693)
- 3M CUBITRON CubitroniI Fibre Disc, 33416, 5"x7/8i, PK25 (33416)
- 3M CUBITRON Sanding Disc Roll, Coated, 5" dia, 180 Grit (7100067208)
- 3M CUBITRON PSA Sanding Disc Roll, Coated, 6" dia. (7100046309)
- 3M CUBITRON Sanding Disc Roll, Coated, 5" dia, 150 Grit (7100067207)
- NORTON ABRASIVES Abrasive Roll, 1" W x 150 ft.L, 280G, Brown (66261126269)
- 3M Cubitron Abrasive Rolls