Shop All Abrasive Rolls
3M Cubitron
Sanding Disc Roll, Coated, 5" dia., 80 Grit
Mfr # 7100045341
Zoro # G4792967
product price: $79.25
/ea
Sold in multiples of 4 for $317.00
Free Shipping & Returns
$317.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 80
- Abrasive Material Precision Shaped Ceramic
- Backing Material Paper
- Grade Coarse
- Series 732U
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Cubitron
- MFR # 7100045341
- Zoro # G4792967
- UPC # 00051125868389
- Country of Origin United States
- Category Abrasive Rolls
Dimensions
Disc Diameter | 5 in |
Disc Dia. | 5" |
Overall Diameter | 5 in |
Details
Grit | 80 |
Abrasive Material | Precision Shaped Ceramic |
Backing Material | Paper |
Grade | Coarse |
Series | 732U |
Abrasive Type | Coated |
Backing Weight | C |
Vacuum Hole Design | 5 Holes |
Disc Backing Material | Paper |
Color | Purple |
Abrasive Grit | 80 / P80 |
Item | Disc Roll |
Rolls/Case | 4 |
Discs per Roll | 100 |
Abrasive Grade | Medium |
Product Type | PSA Disc Roll |
Coating Coverage | Open |
Number of Vacuum Holes | 5 |
Description
PSA Sanding Disc Roll, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Paper, Backing Weight C, Coating Coverage Open, Grit 80, Overall Diameter 5 in, Product Type PSA Disc Roll, Series 732U, Number of Vacuum Holes 5, Color Purple, Grade Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXCEL BLADES Tensioned Sanding Stick, #600 Grit Replaceable Belt (55716IND)
- 3M Cartridge Roll Mandrel 45119, 1/8inx1inx (45119)
- NORTON ABRASIVES Flap Disc, 6 In x 60 Grit, 7/8 (66623399217)
- NORTON ABRASIVES Grinding Wheel, 12 in. Dia, AO, 24 G, Brown (66253263054)
- 3M CUBITRON PSA Sanding Disc Roll, Coated, 6" dia. (7100046320)
- 3M CUBITRON CubitronIICleanSndgHookitDisc31363, PK200 (31363)
- 3M CUBITRON Sanding Disc Roll, Coated, 5" dia, 180 Grit (7100067209)
- 3M CUBITRON Sanding Disc Roll, Coated, 5" dia, 150 Grit (7100067207)
- 3M CUBITRON CubitroniI Fibre Disc, 33415, 5"x7/8i, PK25 (33415)
- 3M CUBITRON PSA Sanding Disc Roll, Coated, 6" dia. (7100067076)
- 3M 3M Utility Cloth Roll, 1 W x 50 Yd, Aluminum Oxide, 240 Grit (7000118346)
- 3M Cubitron Abrasive Rolls