Shop All Abrasive Rolls
3M Cubitron
Sanding Disc Roll, Coated, 5" dia, 220 Grit
Mfr # 7100075693
Zoro # G4857349
product price: $96.89
/ea
Free Shipping & Returns
$96.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 220
- Abrasive Material Precision Shaped Ceramic
- Backing Material Film
- Grade Fine
- Series 775L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Cubitron
- MFR # 7100075693
- Zoro # G4857349
- UPC # 00076308642846
- Country of Origin United States
- Category Abrasive Rolls
Dimensions
Disc Diameter | 5 in |
Disc Dia. | 5" |
Overall Diameter | 5 in |
Description
PSA Sanding Disc Roll, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Film, Backing Weight 3 mil, Coating Coverage Open, Grit 220, Overall Diameter 5 in, Product Type PSA Disc Roll, Series 775L, Resistance Properties Tear, Number of Vacuum Holes Non-Vacuum, Color Purple, Grade Fine
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANDARD ABRASIVES Std Abrsvs QC TR A/O Unitized Whl 873199 (873199)
- NORTON ABRASIVES Gemini Mounted Point, Dia. 1/2 In, Shape B121 (61463624466)
- MIRKA Coarse Cut, Grip Disc, 5", P40, PK50 (40-612-040)
- 3M CUBITRON PSA Sanding Disc Roll, Coated, 6" dia. (7100046320)
- 3M CUBITRON Sanding Abrasive Disc, 320 Grit, PK50 (737U)
- 3M CUBITRON Film Disc Roll, Fine, 6 in. Dia (60440298481)
- 3M CUBITRON CubitroniI Fibre Disc, 33415, 5"x7/8i, PK25 (33415)
- 3M CUBITRON CubitroniI Fibre Disc, 33413, 5"x7/8i, PK25 (33413)
- 3M CUBITRON Sanding Disc Roll, Coated, 3-1/2" dia. (7100081364)
- MERIT Cartridge Roll, 1/2 x 1-1/2in, 80G (08834183493)
- 3M Cubitron Abrasive Rolls