Shop All Abrasive Rolls
3M Cubitron
Sanding Disc Roll, Coated, 5" dia, 220 Grit
Mfr # 7100075216
Zoro # G4872137
product price: $74.15
/ea
$74.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 220
- Abrasive Material Precision Shaped Ceramic
- Backing Material Paper
- Grade Fine
- Series 732U
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Cubitron
- MFR # 7100075216
- Zoro # G4872137
- UPC # 00051125870986
- Country of Origin United States
- Category Abrasive Rolls
Dimensions
Disc Diameter | 5 in |
Disc Dia. | 5" |
Overall Diameter | 5 in |
Description
PSA Sanding Disc Roll, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Paper, Backing Weight C, Coating Coverage Open, Grit 220, Overall Diameter 5 in, Product Type PSA Disc Roll, Series 732U, Number of Vacuum Holes 5, Color Purple, Grade Fine
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Contour Sanding Sponge, UF, PK20 (07660703077)
- 3M CUBITRON Sanding Belt, Coated, 1/2 in W, 18 in L, 36 Grit, Extra Coarse, Ceramic, 984F, Maroon (60440228157)
- WEILER CrossFlex Heavy Duty Bore Brush 5 Diameter 120SC Grit (34286)
- WESTWARD Abrasive Blaster, Press, 80lb, 65-125psi (10Z914)
- 3M CUBITRON CubitroniI Fibre RolocDisc33380 2"(, PK90 (33380)
- 3M CUBITRON Sanding Disc Roll, Coated, 5" dia, 220 Grit (7100075693)
- 3M CUBITRON Sanding Disc Roll, Coated, 3-1/2" dia. (7100081363)
- 3M CUBITRON CubitroniI Fibre Disc, 33416, 5"x7/8i, PK25 (33416)
- 3M CUBITRON PSA Sanding Disc Roll, Coated, 6" dia. (7100046320)
- 3M CUBITRON Film Disc Roll, 220 Grit, 6 in. Dia (60440299018)
- CONTINENTAL ABRASIVES 2" x 50 Yards 120 Grit J Flex Cloth Aluminum Oxide Shop Roll (SR-2050A120)
- 3M Cubitron Abrasive Rolls