Shop All Abrasive Rolls
3M Cubitron
Sanding Disc Roll, Coated, 5" dia, 220 Grit
Mfr # 7100067210
Zoro # G4817598
product price: $64.29
/ea
Sold in multiples of 4 for $257.16
$257.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 220
- Abrasive Material Precision Shaped Ceramic
- Backing Material Paper
- Grade Fine
- Series 732U
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Cubitron
- MFR # 7100067210
- Zoro # G4817598
- UPC # 00076308642860
- Country of Origin United States
- Category Abrasive Rolls
Dimensions
Disc Diameter | 5 in |
Disc Dia. | 5" |
Overall Diameter | 5 in |
Details
Grit | 220 |
Abrasive Material | Precision Shaped Ceramic |
Backing Material | Paper |
Grade | Fine |
Series | 732U |
Abrasive Type | Coated |
Backing Weight | C |
Vacuum Hole Design | No Hole |
Abrasive Grade | Fine |
Color | Purple |
Disc Backing Material | Paper |
Item | Disc Roll |
Discs per Roll | 100 |
Abrasive Grit | 220 / P220 |
Rolls/Case | 4 |
Product Type | PSA Disc Roll |
Number of Vacuum Holes | Non-Vacuum |
Coating Coverage | Open |
Description
PSA Sanding Disc Roll, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Paper, Backing Weight C, Coating Coverage Open, Grit 220, Overall Diameter 5 in, Product Type PSA Disc Roll, Series 732U, Number of Vacuum Holes Non-Vacuum, Color Purple, Grade Fine
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA Abranet 9" Grip P240 (9A-223-240RP)
- WALTER SURFACE TECHNOLOGIES Depressed Center Grinding Wheel, 0.125 in Thick, Aluminum Oxide (15L503)
- BOSCH Abrasive Wheel (CWX27LM450)
- 3M FINISHING FOAM PAD 3" (3M01963)
- 3M CUBITRON CubitronIICleanSndgHookitDisc31363, PK200 (31363)
- 3M CUBITRON Sanding Disc Roll, Coated, 3-1/2" dia. (7100081364)
- 3M CUBITRON Film Disc Roll, Fine, 150 Grit, 6 in. Dia (60440298473)
- 3M CUBITRON Film Disc Roll, Fine, 6 in. Dia (60440298481)
- 3M CUBITRON PSA Sanding Disc Roll, Coated, 6" dia. (7100046320)
- 3M CUBITRON CubitroniI Fibre Disc, 33413, 5"x7/8i, PK25 (33413)
- SUPERIOR ABRASIVES Cartridge Roll, 1/2x2x1/8, A/O, Grit 50 (A014722)
- 3M Cubitron Abrasive Rolls