Shop All Abrasive Rolls
3M Cubitron
Sanding Disc Roll, Coated, 5" dia, 180 Grit
Mfr # 7100067208
Zoro # G4863518
product price: $94.99
/ea
Sold in multiples of 4 for $379.96
Free Shipping & Returns
$379.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 180
- Abrasive Material Precision Shaped Ceramic
- Backing Material Film
- Grade Fine
- Series 775L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Cubitron
- MFR # 7100067208
- Zoro # G4863518
- UPC # 00076308642808
- Country of Origin United States
- Category Abrasive Rolls
Dimensions
Disc Diameter | 5 in |
Disc Dia. | 5" |
Overall Diameter | 5 in |
Details
Grit | 180 |
Abrasive Material | Precision Shaped Ceramic |
Backing Material | Film |
Grade | Fine |
Series | 775L |
Abrasive Type | Open Coat |
Backing Weight | 3 mil |
Vacuum Hole Design | Non-Vacuum |
Abrasive Grade | Fine |
Discs per Roll | 100 |
Rolls/Case | 4 |
Disc Backing Material | Film |
Item | Disc Roll |
Abrasive Grit | 180 / P180 |
Color | Purple |
Product Type | PSA Disc Roll |
Number of Vacuum Holes | Non-Vacuum |
Coating Coverage | Open |
Resistance Properties | Tear |
Description
PSA Sanding Disc Roll, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Film, Backing Weight 3 mil, Coating Coverage Open, Grit 180, Overall Diameter 5 in, Product Type PSA Disc Roll, Series 775L, Resistance Properties Tear, Number of Vacuum Holes Non-Vacuum, Color Purple, Grade Fine
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Disc, Roloc, 60 Grit, Rol 2, PK25 (36526)
- NORTON ABRASIVES Flap Disc, 5 In x 36 Grit, 7/8 (66254461174)
- OSBORN Wire End Brush, 3/16", 0007567500 (0007567500)
- SURTEK Wood Sandpaper Cabinet Grit 80 (LMC80)
- 3M CUBITRON PSA Sanding Disc Roll, Coated, 6" dia. (7100046320)
- 3M CUBITRON Sanding Disc Roll, Coated, 5" dia, 180 Grit (7100067209)
- 3M CUBITRON Film Disc Roll, Fine, 6 in. Dia (60440298481)
- 3M CUBITRON Disc Film, N/Holes, 5 in.dia., 120 Grit, (7100045902)
- 3M CUBITRON CubitronIICleanSndgHookitDisc31363, PK200 (31363)
- 3M CUBITRON Disc Film, No Holes, 80 Grit (60440296311)
- PFERD 1-1/2" x 10 Yd. Screen Roll - 120 Grit Silicon Carbide (47234)
- 3M Cubitron Abrasive Rolls