Shop All Abrasive Rolls
3M Cubitron
Sanding Disc Roll, Coated, 5" dia, 150 Grit
Mfr # 7100075204
Zoro # G4771818
product price: $96.75
/ea
Sold in multiples of 4 for $387.00
Free Shipping & Returns
$387.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 150
- Abrasive Material Precision Shaped Ceramic
- Backing Material Film
- Grade Medium
- Series 775L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Cubitron
- MFR # 7100075204
- Zoro # G4771818
- UPC # 00051125870474
- Country of Origin United States
- Category Abrasive Rolls
Dimensions
Disc Diameter | 5 in |
Disc Dia. | 5" |
Overall Diameter | 5 in |
Details
Grit | 150 |
Abrasive Material | Precision Shaped Ceramic |
Backing Material | Film |
Grade | Medium |
Series | 775L |
Abrasive Type | Open Coat |
Backing Weight | 3 mil |
Vacuum Hole Design | 5 Holes |
Abrasive Grade | Fine |
Item | Disc Roll |
Discs per Roll | 100 |
Disc Backing Material | Film |
Color | Purple |
Rolls/Case | 4 |
Abrasive Grit | 150 / P150 |
Product Type | PSA Disc Roll |
Resistance Properties | Tear |
Coating Coverage | Open |
Number of Vacuum Holes | 5 |
Description
PSA Sanding Disc Roll, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Film, Backing Weight 3 mil, Coating Coverage Open, Grit 150, Overall Diameter 5 in, Product Type PSA Disc Roll, Series 775L, Resistance Properties Tear, Number of Vacuum Holes 5, Color Purple, Grade Medium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALC Pressure Blaster, w/Soda Blaster, 110 lb. (40003SB)
- VSM Abrasive Belt, 80 Grit, SC, 4 x 168", PK10, Coated, 4" W, 168" L, 80 Grit, Medium, Silicon Carbide (110437)
- SCOTCH-BRITE Multi-Finishing Wheel, 12inx3inx5 in 2S (MU-WL)
- PFERD 2-1/2" x 1" Quick Change Flap Wheel - 1/4-20 Thread - Aluminum Oxide - 60 Grit (45420)
- 3M CUBITRON CubitroniI Fibre Disc, 33413, 5"x7/8i, PK25 (33413)
- 3M CUBITRON CubitroniI Fibre Disc, 33415, 5"x7/8i, PK25 (33415)
- 3M CUBITRON Disc Film, N/Holes, 5 in.dia., 80 Grit, (7100045901)
- 3M CUBITRON CubitroniI Fibre Roloc Dsc 33379 2", PK90 (33379)
- 3M CUBITRON Sanding Abrasive Disc, 320 Grit, PK50 (737U)
- 3M CUBITRON Disc Film, No Holes, 80 Grit (60440296311)
- 3M Abrasive Utility Roll, Grit P240, Maroon (7000118537)
- 3M Cubitron Abrasive Rolls