Shop All Abrasive Rolls
3M Cubitron
Sanding Disc Roll, Coated, 5" dia, 150 Grit
Mfr # 7100067207
Zoro # G4768972
product price: $77.29
/ea
Sold in multiples of 4 for $309.16
Free Shipping & Returns
$309.16
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Grit 150
- Abrasive Material Precision Shaped Ceramic
- Backing Material Paper
- Grade Medium
- Series 732U
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Cubitron
- MFR # 7100067207
- Zoro # G4768972
- UPC # 00076308642785
- Country of Origin United States
- Category Abrasive Rolls
Dimensions
Disc Diameter | 5 in |
Disc Dia. | 5" |
Overall Diameter | 5 in |
Details
Grit | 150 |
Abrasive Material | Precision Shaped Ceramic |
Backing Material | Paper |
Grade | Medium |
Series | 732U |
Abrasive Type | Coated |
Backing Weight | C |
Vacuum Hole Design | No Hole |
Abrasive Grit | 150 / P150 |
Discs per Roll | 100 |
Abrasive Grade | Fine |
Color | Purple |
Item | Disc Roll |
Disc Backing Material | Paper |
Rolls/Case | 4 |
Product Type | PSA Disc Roll |
Number of Vacuum Holes | Non-Vacuum |
Coating Coverage | Open |
Description
PSA Sanding Disc Roll, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Paper, Backing Weight C, Coating Coverage Open, Grit 150, Overall Diameter 5 in, Product Type PSA Disc Roll, Series 732U, Number of Vacuum Holes Non-Vacuum, Color Purple, Grade Medium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.125 in Thick, 5/8"-11 Arbor Hole Size (66252843206)
- ZORO SELECT Sanding Hand Pad, 9" L x 6" W, Non-Woven (78072775343)
- MEGUIARS AUTOMOTIVE Meguiar's® Unigrit® Finishing Paper, 2000 Grade (S2025)
- VSM 5" x 7/8" Ceramic Coated Fiber Disc 80 Grit PK50 (149145)
- 3M CUBITRON CubitronIICleanSndgHookitDisc31363, PK200 (31363)
- 3M CUBITRON CubitroniI Fibre RolocDisc33380 2"(, PK90 (33380)
- 3M CUBITRON Sanding Disc Roll, Coated, 5" dia, 180 Grit (7100067208)
- 3M CUBITRON Sanding Disc Roll, Coated, 5" dia, 220 Grit (7100075693)
- 3M CUBITRON CubitroniI Fibre Disc, 33415, 5"x7/8i, PK25 (33415)
- 3M CUBITRON PSA Sanding Disc Roll, Coated, 6" dia. (7100067076)
- STANDARD ABRASIVES Abrasive Roll, 1" W x 150 ft.L, P180G, Brwn (713199)
- 3M Cubitron Abrasive Rolls