Shop All Abrasive Rolls
3M Cubitron
Sanding Disc Roll, Coated, 5" dia, 150 Grit
Mfr # 7100067206
Zoro # G4807509
product price: $127.99
/ea
Sold in multiples of 4 for $511.96
Free Shipping & Returns
$511.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 150
- Abrasive Material Precision Shaped Ceramic
- Backing Material Film
- Grade Medium
- Series 775L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Cubitron
- MFR # 7100067206
- Zoro # G4807509
- UPC # 00076308642761
- Country of Origin United States
- Category Abrasive Rolls
Dimensions
Disc Diameter | 5 in |
Disc Dia. | 5" |
Overall Diameter | 5 in |
Details
Grit | 150 |
Abrasive Material | Precision Shaped Ceramic |
Backing Material | Film |
Grade | Medium |
Series | 775L |
Abrasive Type | Open Coat |
Backing Weight | 3 mil |
Vacuum Hole Design | Non-Vacuum |
Color | Purple |
Item | Disc Roll |
Discs per Roll | 100 |
Abrasive Grit | 150 / P150 |
Rolls/Case | 4 |
Abrasive Grade | Fine |
Disc Backing Material | Film |
Product Type | PSA Disc Roll |
Coating Coverage | Open |
Resistance Properties | Tear |
Number of Vacuum Holes | Non-Vacuum |
Description
PSA Sanding Disc Roll, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Film, Backing Weight 3 mil, Coating Coverage Open, Grit 150, Overall Diameter 5 in, Product Type PSA Disc Roll, Series 775L, Resistance Properties Tear, Number of Vacuum Holes Non-Vacuum, Color Purple, Grade Medium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLESCO SS-048048-050A6 Spiral Coated Abrasive Sanding Sleeve 6 Pack (SS-048048-050A6)
- TANIS BRUSH Metric Mini Brush, 4.0mm, .003, Brass (08766)
- WEILER Twist Wire Wheel Wire Brush, Arbor, 10" (90862)
- CGW ABRASIVES Surf Grnding Whl, 8x0.5x1-1/4, T1, WA46-I-V (34672)
- 3M CUBITRON Sanding Abrasive Disc, 320 Grit, PK50 (737U)
- 3M CUBITRON PSA Sanding Disc Roll, Coated, 6" dia. (7100046309)
- 3M CUBITRON Disc Film, N/Holes, 5 in.dia., 80 Grit, (7100045901)
- 3M CUBITRON Disc Film, No Holes, 80 Grit (60440296311)
- 3M CUBITRON CubitroniI Fibre Disc, 33413, 5"x7/8i, PK25 (33413)
- 3M CUBITRON Film Disc Roll, Fine, 150 Grit, 6 in. Dia (60440298473)
- ZORO SELECT Abrasive Roll, 25 yd. L, 2-3/4" W, 80 Grit (05539520340)
- 3M Cubitron Abrasive Rolls