Shop All Abrasive Rolls
3M Cubitron
Sanding Disc Roll, Coated, 3-1/2" dia.
Mfr # 7100081363
Zoro # G4818952
product price: $57.59
/ea
Sold in multiples of 4 for $230.36
$230.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 120
- Abrasive Material Ceramic
- Backing Material Paper
- Grade Medium
- Series 732U
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Cubitron
- MFR # 7100081363
- Zoro # G4818952
- UPC # 00051125871976
- Country of Origin United States
- Category Abrasive Rolls
Dimensions
Disc Diameter | 3 1/2 in |
Overall Diameter | 3 1/2 in |
Description
PSA Sanding Disc Roll, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Paper, Backing Weight C, Coating Coverage Open, Grit 120, Overall Diameter 3 1/2 in, Product Type PSA Disc Roll, Series 732U, Number of Vacuum Holes Non-Vacuum, Color Purple, Grade Medium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRUSH RESEARCH MANUFACTURING 83N500 83 Series Tube Brush. .500" Dia., .010 Nylon, 1.5" Brush Part, 5" OAL, Cut For Power (83N500)
- WEILER Single Spiral Brush, Manual, 0.25"dia. (91075)
- NORTON ABRASIVES Abrasive Roll, 150 ft. L, Very Fine, Red (66261136210)
- OSBORN Flexible Hone, 5/8", 0007723000 (0007723000)
- 3M CUBITRON CubitroniI Fibre RolocDisc33380 2"(, PK90 (33380)
- 3M CUBITRON CubitroniI Fibre Disc, 33415, 5"x7/8i, PK25 (33415)
- 3M CUBITRON Sanding Disc Roll, Coated, 3-1/2" dia. (7100081364)
- 3M CUBITRON Film Disc Roll, 220 Grit, 6 in. Dia (60440299018)
- 3M CUBITRON Sanding Disc Roll, Coated, 5" dia, 180 Grit (7100067209)
- 3M CUBITRON Film Disc Roll, Fine, 6 in. Dia (60440298481)
- PFERD 5/8" x 1-1/2" Cartridge Roll, 1/8" AH - Untapered Type, Aluminum Oxide 80 Grit (41634)
- 3M Cubitron Abrasive Rolls