Shop All Sanding Belts
3M Cubitron
Sanding Belt, Coated, Ceramic, 36 Grit, Coarse, 984FX Pro, Purple
Mfr # 1184F
Zoro # G808538832
product price: $18.99
/ea
Sold in multiples of 50 for $949.50
$949.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Abrasive Material Ceramic
- Grit 36
- Grade Coarse
- Series 1184F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Cubitron
- MFR # 1184F
- Zoro # G808538832
- UPC # 00638060627891
- Country of Origin United States
- Category Sanding Belts
Dimensions
Overall Width | 2 in |
Overall Length | 60 in |
Belt Width x Length | 2 in W x 60 in L |
Belt Dimensions | 2x60 |
Description
Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Coating Coverage Closed, Grit 36, Series 1184F, Grade Coarse, Overall Length 60 in, Overall Width 2 in, Backing Material Polyester, Backing Weight YF, Flexibility Type Single, Bond Type Resin, Color Purple
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHAVIV Deburring Tool Set, Plastic, Hi Speed Stl. (154-00033)
- PFERD Carbide Bur - Cone (Pointed), DBL Cut - 1/2" x 1" x 1/4" Shank - SM-5 (25242)
- 3M Expander Wheel (28348)
- DIAMABRUSH Polishing Abrasive Pad, 19 in. dia., Blue (911901230)
- 3M CUBITRON Sanding Belt, Coated, Ceramic, 80 Grit, Not Applicable, 970DZ, Purple (970DZ)
- 3M CUBITRON Sanding Belt, Coated, Ceramic, 80 Grit, Not Applicable, 970DZ, Purple (970DZ)
- 3M CUBITRON Sanding Belt, Coated, Ceramic, 80 Grit, Not Applicable, 970DZ, Purple (970DZ)
- 3M CUBITRON Cloth Grinding Belt, Single-flex, Purple (7100316210)
- 3M CUBITRON Sanding Belt, Coated, Ceramic, 120 Grit, Not Applicable, 970DZ, Purple (970DZ)
- 3M CUBITRON Sanding Belt, Coated, Ceramic, 36 Grit, Coarse, 984FX Pro, Purple (1184F)
- MIRKA Jepuflex Antistatic 3" X 75' Grip P150 (44-325-150)
- 3M Cubitron Sanding Belts