Shop All Sanding Belts
3M Cubitron
Sanding Belt, Coated, Ceramic, 36 Grit, Coarse, 984FX Pro, Purple
Mfr # 1184F
Zoro # G708538826
Sold in multiples of 50 for $1,732.50
$1,732.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Abrasive Material Ceramic
- Grit 36
- Grade Coarse
- Series 1184F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M Cubitron
- MFR # 1184F
- Zoro # G708538826
- UPC # 00638060627884
- Country of Origin United States
- Category Sanding Belts
Dimensions
Overall Width | 2 in |
Overall Length | 118 in |
Belt Width x Length | 2 in W x 118 in L |
Belt Dimensions | 2x118 |
Description
Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Coating Coverage Closed, Grit 36, Series 1184F, Grade Coarse, Overall Length 118 in, Overall Width 2 in, Backing Material Polyester, Backing Weight YF, Flexibility Type Single, Bond Type Resin, Color Purple
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALC Pressure Blaster, 250 lb Capacity (40005)
- UNITED ABRASIVES/SAIT SAIT 45026 Double Cut (Alternate Cut) Carbide Burs, Type SL3, 3/8" x 1-1/16" x 1/4", 1-Pack (45026)
- 3M Scotch Brite Roloc Surface Conditioning Discs, 3" (MMM7513)
- SCOTCH-BRITE Flap Brush, Finishing, 3 in., Coarse (FN510079406)
- 3M CUBITRON Sanding Belt, Coated, Ceramic, 120 Grit, Not Applicable, 970DZ, Purple (970DZ)
- 3M CUBITRON Sanding Belt, Coated, Ceramic, 80 Grit, Not Applicable, 970DZ, Purple (970DZ)
- 3M CUBITRON Sanding Belt, Coated, Ceramic, 80 Grit, Not Applicable, 970DZ, Purple (970DZ)
- 3M CUBITRON Sanding Belt, Coated, Ceramic, 36 Grit, Coarse, 784F, Red (7010512292)
- 3M CUBITRON Sanding Belt, Coated, Ceramic, 80 Grit, Not Applicable, 970DZ, Purple (970DZ)
- 3M CUBITRON Sanding Belt, Coated, Ceramic, 36 Grit, Coarse, 984FX Pro, Purple (1184F)
- MAKITA Sanding Belt, 1-1/8" W, 21" L (742305-9)
- 3M Cubitron Sanding Belts