Shop All Coated Sanding Belts
3M Cubitron
Sanding Belt, Coated, 6 in W, 48 in L, 60 Grit, Medium, Ceramic, 947A, Maroon
Mfr # 7010360605
Zoro # G8578543
product price: $24.55
/ea
$24.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6 in
- Length 48 in
- Abrasive Type Coated
- Abrasive Material Ceramic
- Grit 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Cubitron
- MFR # 7010360605
- Zoro # G8578543
- UPC # 00051125947367
- Country of Origin United States
- Category Coated Sanding Belts
Dimensions
Width | 6 in |
Length | 48 in |
Overall Width | 6 in |
Belt Width x Length | 6 in W x 48 in L |
Overall Length | 48 in |
Belt Dimensions | 6x48 |
Description
Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Coating Coverage Closed, Grit 60, Series 947A, Grade Medium, Overall Length 48 in, Overall Width 6 in, Backing Material Cloth, Backing Weight X, Flexibility Type Single, Belt Joint Type Butt Joint, Color Maroon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Metal Cuttoff Wheel, 4x1/8 in., Type 1A (08308)
- ZORO SELECT Wire Wheel Brush, 0.014" dia. Wire (66254443006)
- MERIT Flap Wheel, 1-3/8 D, 5/8 W, Shk 1/4, 80 (08834137321)
- YELLOW JACKET Cutter Wheel, Steel, Tube Cutters (60100)
- 3M CUBITRON Sanding Belt, Coated, 2 1/2 in W, 60 in L, 36 Grit, Extra Coarse, Ceramic, 984F, Maroon (7010327356)
- 3M CUBITRON Sanding Belt, Coated, 1/2 in W, 18 in L, 120 Grit, Fine, Ceramic, 947A, Maroon (60410012839)
- 3M CUBITRON Sanding Belt, Coated, 3 in W, 137 15/16 in L, 36 Grit, Not Applicable, Ceramic, 984F, Maroon (7000045208)
- 3M CUBITRON Sanding Belt, Coated, 2 in W, 48 in L, 80 Grit, Not Applicable, Ceramic, 784F, Maroon (7010299101)
- 3M CUBITRON Cloth Belt, Coated, 1 in W, 30 in L, 80 Grit, Medium, Ceramic, 947A, Orange (7010294445)
- 3M CUBITRON Sanding Belt, Coated, 2 1/2 in W, 60 in L, 80 Grit, Not Applicable, Ceramic, 984F, Maroon (7010327353)
- VSM Abrasive Belt, 120 Grt, Ceramic, 3x24", PK10, Coated, 3" W, 24" L, 120 Grit, Fine, Ceramic, XK870X, Red (290866)
- 3M Cubitron Coated Sanding Belts