Shop All Coated Sanding Belts
3M Cubitron
Sanding Belt, Coated, 37 in W, 60 in L, 80 Grit, Not Applicable, Ceramic, 984F, Maroon
Mfr # 7000148168
Zoro # G4421398
Sold in multiples of 2 for $507.98
Free Shipping & Returns
$507.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 37 in
- Length 60 in
- Abrasive Type Coated
- Abrasive Material Ceramic
- Grit 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M Cubitron
- MFR # 7000148168
- Zoro # G4421398
- UPC # 00051141550633
- Country of Origin United States
- Category Coated Sanding Belts
Dimensions
Width | 37 in |
Length | 60 in |
Overall Width | 37 in |
Belt Dimensions | 37x60 |
Belt Width x Length | 37 in W x 60 in L |
Overall Length | 60 in |
Description
Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Coating Coverage Closed, Grit 80, Series 984F, Grade Not Applicable, Overall Length 60 in, Overall Width 37 in, Resistance Properties Heat, Backing Material Polyester, Backing Weight YF, Flexibility Type Single, Belt Joint Type Butt Joint, Bond Type Resin, Color Maroon
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbide Bur, Ball Shape, 1/4 In, 1/4 Shank (310-002709)
- NORTON ABRASIVES Sanding Sheet, 11x9 In, 150 G, AlO, PK100 (66261100285)
- 3M CUBITRON II 60G (MMM33437)
- NORTON ABRASIVES Grinding Cone, 1-1/2 in. Dia, 20 Grit, ZA (66253344379)
- 3M CUBITRON Sanding Belt, Coated, 1/2 in W, 18 in L, 36 Grit, Extra Coarse, Ceramic, 784F, Maroon (7100122768)
- 3M CUBITRON Sanding Belt, Coated, 1/2 in W, 24 in L, 36 Grit, Not Applicable, Ceramic, 984F, Green (60440228165)
- 3M CUBITRON Sanding Belt, Coated, 1 in W, 42 in L, 80 Grit, Medium, Ceramic, 984F, Maroon (7100026609)
- 3M CUBITRON Sanding Belt, Coated, 1 in W, 132 in L, 80 Grit, Not Applicable, Ceramic, 984F, Maroon (60440268344)
- 3M CUBITRON Sanding Belt, Coated, 1/2 in W, 18 in L, 120 Grit, Fine, Ceramic, 947A, Maroon (60410012839)
- 3M CUBITRON Sanding Belt, Coated, 3/4 in W, 20 1/2 in L, 60 Grit, Not Applicable, Ceramic, 947A, Maroon (7010325797)
- PFERD Coated Belt, Zirc, 6"x48", 36 Grit, Coated, 6" W, 48" L, 36 Grit, Zirconia Alumina (49885)
- 3M Cubitron Coated Sanding Belts