Shop All Coated Sanding Belts
3M Cubitron
Sanding Belt, Coated, 3/4 in W, 20 1/2 in L, 80 Grit, Medium, Ceramic, 984F, Maroon
Mfr # 60440268377
Zoro # G5693978
$3.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3/4 in
- Length 20 1/2 in
- Abrasive Type Coated
- Abrasive Material Ceramic
- Grit 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M Cubitron
- MFR # 60440268377
- Zoro # G5693978
- UPC # 051141550558
- Country of Origin United States
- Category Coated Sanding Belts
Dimensions
Width | 3/4 in |
Length | 20 1/2 in |
Overall Width | 3/4 in |
Belt Dimensions | 3/4x20-1/2 |
Overall Length | 20 1/2 in |
Belt Width x Length | 3/4 in W x 20 1/2 in L |
Description
Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Coating Coverage Closed, Grit 80, Series 984F, Grade Medium, Overall Length 20 1/2 in, Overall Width 3/4 in, Resistance Properties Heat, Backing Material Polyester, Backing Weight YF, Flexibility Type Single, Belt Joint Type Butt Joint, Bond Type Resin, Color Maroon
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M CUBITRON Depressed Center Wheels, Type 27, 7 in Dia, 0.09 in Thick, 5/8"-11 Arbor Hole Size, Ceramic (66542)
- VSM Abrasive Belt, 40 Grit, Zirc, 1/4x18", PK20, Coated, 1/4" W, 18" L, 40 Grit, Coarse, Zirconia, ZK713X (205925)
- PFERD 12" x 3/32" Cut-Off Wheel, 1" A.H. - K - SG CHOP STEEL (64501)
- MERIT Quick Change Disc, 1-1/2In, 40G (08834168156)
- 3M CUBITRON Sanding Belt, Coated, 6 in W, 60 in L, 60 Grit, Not Applicable, Ceramic, 984F, Maroon (7000119510)
- 3M CUBITRON Sanding Belt, Coated, 1/2 in W, 24 in L, 36 Grit, Not Applicable, Ceramic, 984F, Green (60440228165)
- 3M CUBITRON Sanding Belt, Coated, 2 in W, 60 in L, 120 Grit, Fine, Ceramic, 947A, Maroon (60410013019)
- 3M CUBITRON Cloth Belt, Coated, 1 in W, 30 in L, 80 Grit, Medium, Ceramic, 947A, Orange (7010294445)
- 3M CUBITRON Sanding Belt, Coated, 6 in W, 48 in L, 80 Grit, Medium, Ceramic, 947A, Maroon (7010325804)
- 3M CUBITRON Sanding Belt, Coated, 3/4 in W, 18 in L, 36 Grit, Not Applicable, Ceramic, 784F, Maroon (7010414999)
- VSM Abrasive Belt, 40 Grit, AO, 1/2 x 18", PK20, Coated, 1/2" W, 18" L, 40 Grit, Coarse, Aluminum Oxide (25836)
- 3M Cubitron Coated Sanding Belts