Shop All Coated Sanding Belts
3M Cubitron
Sanding Belt, Coated, 3/4 in W, 20 1/2 in L, 120 Grit, Fine, Ceramic, 947A, Maroon
Mfr # 60410012920
Zoro # G8578324
product price: $2.79
/ea
$2.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3/4 in
- Length 20 1/2 in
- Abrasive Type Coated
- Abrasive Material Ceramic
- Grit 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Cubitron
- MFR # 60410012920
- Zoro # G8578324
- UPC # 051125947145
- Country of Origin United States
- Category Coated Sanding Belts
Dimensions
Width | 3/4 in |
Length | 20 1/2 in |
Belt Dimensions | 3/4x20-1/2 |
Overall Length | 20 1/2 in |
Belt Width x Length | 3/4 in W x 20 1/2 in L |
Overall Width | 3/4 in |
Description
Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Coating Coverage Closed, Grit 120, Series 947A, Grade Fine, Overall Length 20 1/2 in, Overall Width 3/4 in, Backing Material Cloth, Backing Weight X, Flexibility Type Single, Belt Joint Type Butt Joint, Color Maroon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Radial Brush, Nylon Coarse, 80 Grit, 4 in. (77441)
- PFERD Coated Belt, Al/Oxd, 4"x24", 120 Grit, Coated, 4" W, 24" L, 120 Grit, Aluminum Oxide (49365)
- ARC ABRASIVES Belt Ao/X Gp 3/8 X 13 100, 3/8" W, 13" L, Aluminum Oxide, 100 Grit, AO/X GP (70061)
- PFERD Flat Head Drive Arbor - For Tube Center Brushes - 1/2" Arbor Hole to 1/4" Shaft (84655)
- 3M CUBITRON Sanding Belt, Coated, 3 in W, 132 in L, 60 Grit, Medium, Ceramic, 947A, Maroon (7100023488)
- 3M CUBITRON Sanding Belt, Coated, 2 in W, 60 in L, 36 Grit, Extra Coarse, Ceramic, 984F, Maroon (7000119525)
- 3M CUBITRON Sanding Belt, Coated, 2 1/2 in W, 60 in L, 36 Grit, Extra Coarse, Ceramic, 984F, Maroon (7010327356)
- 3M CUBITRON Sanding Belt, Coated, 1/2 in W, 18 in L, 120 Grit, Fine, Ceramic, 984F, Maroon (7100101153)
- 3M CUBITRON Sanding Belt, Coated, 3 1/2 in W, 15 1/2 in L, 120 Grit, Fine, Ceramic, 947A, Maroon (60410013134)
- 3M CUBITRON Sanding Belt, Coated, 3 in W, 137 15/16 in L, 36 Grit, Not Applicable, Ceramic, 984F, Maroon (7000045208)
- VSM Abrasive Belt, 220 Grit, SC, 1 x 42", PK10, Coated, 1" W, 42" L, 220 Grit, Very Fine, Silicon Carbide (202584)
- 3M Cubitron Coated Sanding Belts