Shop All Coated Sanding Belts
3M Cubitron
Sanding Belt, Coated, 3/4 in W, 18 in L, 60 Grit, Medium, Ceramic, 984F, Maroon
Mfr # 7100020234
Zoro # G7618204
$3.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 3/4 in
- Length 18 in
- Abrasive Type Coated
- Abrasive Material Ceramic
- Grit 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M Cubitron
- MFR # 7100020234
- Zoro # G7618204
- UPC # 00051141550305
- Country of Origin United States
- Category Coated Sanding Belts
Dimensions
Width | 3/4 in |
Length | 18 in |
Belt Width x Length | 3/4 in W x 18 in L |
Overall Length | 18 in |
Overall Width | 3/4 in |
Belt Dimensions | 3/4x18 |
Description
Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Coating Coverage Closed, Grit 60, Series 984F, Grade Medium, Overall Length 18 in, Overall Width 3/4 in, Resistance Properties Heat, Backing Material Polyester, Backing Weight YF, Flexibility Type Single, Belt Joint Type Butt Joint, Bond Type Resin, Color Maroon
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 3" Crimped Wire Wheel, 1/4" Hex Shank (B-63074)
- DYNABRADE L Platen Pad, 1/2"Wx7" L, 5pcs. (11027)
- PFERD 2" x 1-1/4" POLINOX® Mtd. Flap Wheel - 1/4" Shank - PNL Type - 180 Grit (46205)
- CENTURY DRILL & TOOL Muslin Polishing Wheel, 6 x 1/2 in. (79140)
- 3M CUBITRON Sanding Belt, Coated, 3 in W, 132 in L, 36 Grit, Extra Coarse, Ceramic, 984F, Maroon (7100010397)
- 3M CUBITRON Sanding Belt, Coated, 3/4 in W, 18 in L, 36 Grit, Not Applicable, Ceramic, 784F, Maroon (7010414999)
- 3M CUBITRON Sanding Belt, Coated, 3 1/2 in W, 15 1/2 in L, 60 Grit, Medium, Ceramic, 947A, Maroon (7100093314)
- 3M CUBITRON Cloth Belt, Coated, 3/4 in W, 18 in L, 36 Grit, Extra Coarse, Ceramic, 984F, Orange (60440269219)
- 3M CUBITRON Sanding Belt, Coated, 6 in W, 48 in L, 80 Grit, Medium, Ceramic, 784F, Maroon (7100122889)
- 3M CUBITRON Sanding Belt, Coated, 2 in W, 60 in L, 50 Grit, Not Applicable, Ceramic, 984F, Maroon (7010363527)
- PFERD Coated Belt, Co-Cool, 1/2"x18", 60 Grit, Coated, 1/2" W, 18" L, 60 Grit, Ceramic Oxide (49538)
- 3M Cubitron Coated Sanding Belts