Shop All Coated Sanding Belts
3M Cubitron
Sanding Belt, Coated, 3/4 in W, 18 in L, 120 Grit, Fine, Ceramic, 947A, Maroon
Mfr # 7010360594
Zoro # G8578297
product price: $3.15
/ea
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3/4 in
- Length 18 in
- Abrasive Type Coated
- Abrasive Material Ceramic
- Grit 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Cubitron
- MFR # 7010360594
- Zoro # G8578297
- UPC # 00051125947114
- Country of Origin United States
- Category Coated Sanding Belts
Dimensions
Width | 3/4 in |
Length | 18 in |
Overall Length | 18 in |
Belt Dimensions | 3/4x18 |
Belt Width x Length | 3/4 in W x 18 in L |
Overall Width | 3/4 in |
Description
Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Coating Coverage Closed, Grit 120, Series 947A, Grade Fine, Overall Length 18 in, Overall Width 3/4 in, Backing Material Cloth, Backing Weight X, Flexibility Type Single, Belt Joint Type Butt Joint, Color Maroon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Sheet, 11x9 In, P120 G, AlO, PK100 (66261131632)
- WEILER Knot Wire Cup Brush (36038)
- DMT Diamond Bench Stone, Coarse/ExtraCrs, 6inL (D6CX)
- SAINT-GOBAIN ABRASIVES Norton 66261126297 Metalite Cloth Roll 2"W x 50 Yds. Aluminum Oxide P120 Grit (66261126297)
- 3M CUBITRON Sanding Belt, Coated, 2 in W, 72 in L, 80 Grit, Medium, Ceramic, 984F, Maroon (60440268393)
- 3M CUBITRON Sanding Belt, Coated, 2 in W, 72 in L, 120 Grit, Fine, Ceramic, 947A, Maroon (7010325801)
- 3M CUBITRON Sanding Belt, Coated, 1/2 in W, 18 in L, 36 Grit, Extra Coarse, Ceramic, 984F, Maroon (60440228157)
- 3M CUBITRON Sanding Belt, Coated, 3/4 in W, 18 in L, 80 Grit, Not Applicable, Ceramic, 984F, Maroon (7000144126)
- 3M CUBITRON Sanding Belt, Coated, 3/4 in W, 18 in L, 60 Grit, Medium, Ceramic, 947A, Maroon (60410012870)
- 3M CUBITRON Sanding Belt, Coated, 6 in W, 48 in L, 80 Grit, Not Applicable, Ceramic, 984F, Maroon (7000119523)
- VSM Abrasive Belt, 24 Grit, Ceramic, 2x72", PK10, Coated, 2" W, 72" L, 24 Grit, Extra Coarse, Ceramic, Red (283656)
- 3M Cubitron Coated Sanding Belts