Shop All Coated Sanding Belts
3M Cubitron
Sanding Belt, Coated, 3 in W, 132 in L, 60 Grit, Medium, Ceramic, 947A, Maroon
Mfr # 7100023488
Zoro # G4421407
product price: $24.69
/ea
Sold in multiples of 25 for $617.25
$617.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3 in
- Length 132 in
- Abrasive Type Coated
- Abrasive Material Ceramic
- Grit 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Cubitron
- MFR # 7100023488
- Zoro # G4421407
- UPC # 00051125947305
- Country of Origin United States
- Category Coated Sanding Belts
Dimensions
Width | 3 in |
Length | 132 in |
Overall Length | 132 in |
Belt Dimensions | 3x132 |
Belt Width x Length | 3 in W x 132 in L |
Overall Width | 3 in |
Description
Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Coating Coverage Closed, Grit 60, Series 947A, Grade Medium, Overall Length 132 in, Overall Width 3 in, Backing Material Cloth, Backing Weight X, Flexibility Type Single, Belt Joint Type Butt Joint, Color Maroon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Abrasve Roll, 4" W x 30 ft. L, Alumnm Oxde (7000046195)
- WALTER SURFACE TECHNOLOGIES Allsteel™ Carbide Burr Sc-3 Dc L6 (01W606)
- ARC ABRASIVES 6" Aluminum Oxide Cloth PSA Disc, 80 Grit (30454T)
- CONTINENTAL ABRASIVES 2" x 1" x 1/4" Aluminum Oxide 80 Grit Mounted Flap Wheel (FW-21080)
- 3M CUBITRON Sanding Belt, Coated, 6 in W, 48 in L, 120 Grit, Not Applicable, Ceramic, 947A, Maroon (7010299911)
- 3M CUBITRON Sanding Belt, Coated, 2 in W, 60 in L, 80 Grit, Medium, Ceramic, 947A, Maroon (7010360599)
- 3M CUBITRON Sanding Belt, Coated, 2 1/2 in W, 60 in L, 80 Grit, Not Applicable, Ceramic, 984F, Maroon (7010327353)
- 3M CUBITRON Sanding Belt, Coated, 3/4 in W, 20 1/2 in L, 60 Grit, Not Applicable, Ceramic, 947A, Maroon (7010325797)
- 3M CUBITRON Sanding Belt, Coated, 3 1/2 in W, 15 1/2 in L, 60 Grit, Medium, Ceramic, 947A, Maroon (7100093314)
- 3M CUBITRON Sanding Belt, Coated, 2 in W, 48 in L, 60 Grit, Not Applicable, Ceramic, 784F, Maroon (7010327800)
- 3M Sanding Belt, Coated, 43 in W, 75 in L, P180 Grit, Not Applicable, Aluminum Oxide, 340D, Brown (7010326395)
- 3M Cubitron Coated Sanding Belts