Shop All Coated Sanding Belts
3M Cubitron
Sanding Belt, Coated, 3 1/2 in W, 15 1/2 in L, 80 Grit, Medium, Ceramic, 947A, Maroon
Mfr # 7100093313
Zoro # G8578525
product price: $8.25
/ea
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3 1/2 in
- Length 15 1/2 in
- Abrasive Type Coated
- Abrasive Material Ceramic
- Grit 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Cubitron
- MFR # 7100093313
- Zoro # G8578525
- UPC # 00051125947343
- Country of Origin United States
- Category Coated Sanding Belts
Dimensions
Width | 3 1/2 in |
Length | 15 1/2 in |
Belt Dimensions | 3-1/2x15-1/2 |
Overall Length | 15 1/2 in |
Overall Width | 3 1/2 in |
Belt Width x Length | 3 1/2 in W x 15 1/2 in L |
Description
Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Coating Coverage Closed, Grit 80, Series 947A, Grade Medium, Overall Length 15 1/2 in, Overall Width 3 1/2 in, Backing Material Cloth, Backing Weight X, Flexibility Type Single, Belt Joint Type Butt Joint, Color Maroon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 1" Knot Wire End Brush - Flared Cup - .020 CS Wire, 1/4" Shank (83080)
- PASCO Sanding Disc 5-in W x 5-in L 320-Grit 8-Hole Hook and Loop 100-Pack (P6.23-05320V8)
- BIG HORN 1-1/2 inch Dia x 3 Inch Sanding Sleeves (19543)
- NORTON ABRASIVES Grinding Wheel, 12 in. Dia, AO, 46 G, Brown (66253220947)
- 3M CUBITRON Sanding Belt, Coated, 2 in W, 60 in L, 120 Grit, Fine, Ceramic, 947A, Maroon (60410013019)
- 3M CUBITRON Sanding Belt, Coated, 2 1/2 in W, 60 in L, 80 Grit, Not Applicable, Ceramic, 984F, Maroon (7010327353)
- 3M CUBITRON Sanding Belt, Coated, 2 in W, 60 in L, 80 Grit, Medium, Ceramic, 947A, Maroon (7010360599)
- 3M CUBITRON Sanding Belt, Coated, 6 in W, 48 in L, 120 Grit, Not Applicable, Ceramic, 984F, Maroon (7010363531)
- 3M CUBITRON Sanding Belt, Coated, 3/4 in W, 18 in L, 36 Grit, Not Applicable, Ceramic, 784F, Maroon (7010414999)
- 3M CUBITRON Sanding Belt, Coated, 3/4 in W, 18 in L, 60 Grit, Medium, Ceramic, 984F, Maroon (7100020234)
- 3M CUBITRON Sanding Belt, Coated, 1/2 in W, 24 in L, 36 Grit, Not Applicable, Ceramic, 984F, Green (60440228165)
- 3M Cubitron Coated Sanding Belts