Shop All Coated Sanding Belts
3M Cubitron
Sanding Belt, Coated, 3 1/2 in W, 15 1/2 in L, 60 Grit, Medium, Ceramic, 947A, Maroon
Mfr # 7100093314
Zoro # G8578516
product price: $8.59
/ea
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3 1/2 in
- Length 15 1/2 in
- Abrasive Type Coated
- Abrasive Material Ceramic
- Grit 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Cubitron
- MFR # 7100093314
- Zoro # G8578516
- UPC # 00051125947336
- Country of Origin United States
- Category Coated Sanding Belts
Dimensions
Width | 3 1/2 in |
Length | 15 1/2 in |
Belt Width x Length | 3 1/2 in W x 15 1/2 in L |
Overall Length | 15 1/2 in |
Belt Dimensions | 3-1/2x15-1/2 |
Overall Width | 3 1/2 in |
Description
Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Coating Coverage Closed, Grit 60, Series 947A, Grade Medium, Overall Length 15 1/2 in, Overall Width 3 1/2 in, Backing Material Cloth, Backing Weight X, Flexibility Type Single, Belt Joint Type Butt Joint, Color Maroon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Belt, Coated, 1/2 in W, 18 in L, P80 Grit, Coarse, Aluminum Oxide, R283 Metalite, Maroon (78072727559)
- ECONOLINE Hose Fittings (201863)
- 3M Hookit Roloc Disc Pad Type J 82567, 3 in, 1/pk (82567)
- CGW ABRASIVES CutOff Whl, 4.5x0.035x7/8, T1, ZA60TBFLEX (45010)
- 3M CUBITRON Sanding Belt, Coated, 6 in W, 48 in L, 60 Grit, Not Applicable, Ceramic, 784F, Maroon (7010362608)
- 3M CUBITRON Cloth Belt, Coated, 1 in W, 30 in L, 120 Grit, Fine, Ceramic, 947A, Orange (7010360597)
- 3M CUBITRON Sanding Belt, Coated, 1 in W, 42 in L, 80 Grit, Medium, Ceramic, 984F, Maroon (7100026609)
- 3M CUBITRON Sanding Belt, Coated, 2 in W, 72 in L, 80 Grit, Medium, Ceramic, 984F, Maroon (60440268393)
- 3M CUBITRON Sanding Belt, Coated, 2 in W, 72 in L, 60 Grit, Medium, Ceramic, 947A, Maroon (7100035127)
- 3M CUBITRON Sanding Belt, Coated, 1/2 in W, 12 in L, 80 Grit, Medium, Ceramic, 984F, Maroon (60440268351)
- VSM Abrasive Belt, 50 Grit, AO, 3 x 18", PK10, Coated, 3" W, 18" L, 50 Grit, Coarse, Aluminum Oxide, KK711X (105530)
- 3M Cubitron Coated Sanding Belts