Shop All Coated Sanding Belts
3M Cubitron
Sanding Belt, Coated, 3 1/2 in W, 15 1/2 in L, 120 Grit, Fine, Ceramic, 947A, Maroon
Mfr # 60410013134
Zoro # G8578534
product price: $7.59
/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3 1/2 in
- Length 15 1/2 in
- Abrasive Type Coated
- Abrasive Material Ceramic
- Grit 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Cubitron
- MFR # 60410013134
- Zoro # G8578534
- UPC # 051125947350
- Country of Origin United States
- Category Coated Sanding Belts
Dimensions
Width | 3 1/2 in |
Length | 15 1/2 in |
Overall Width | 3 1/2 in |
Belt Dimensions | 3-1/2x15-1/2 |
Belt Width x Length | 3 1/2 in W x 15 1/2 in L |
Overall Length | 15 1/2 in |
Description
Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Coating Coverage Closed, Grit 120, Series 947A, Grade Fine, Overall Length 15 1/2 in, Overall Width 3 1/2 in, Backing Material Cotton/Polyester, Backing Weight X, Flexibility Type Single, Belt Joint Type Butt Joint, Color Maroon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbide Bur, Pointed Tree, 1/4 (19D880)
- DIABLO Reusable Hand Sanding Block, 3-2/3"x9 (DFB323DUOH01G)
- 3M PSA Sanding Disc, SC, Paper, 8in, 180G, PK500 (7000120332)
- METABO Cutting Wheel, T1, A60TZ, 3"X0.040"X1/4" (655316000)
- 3M CUBITRON Cloth Belt, Coated, 1 in W, 30 in L, 80 Grit, Medium, Ceramic, 947A, Orange (7010294445)
- 3M CUBITRON Sanding Belt, Coated, 1/2 in W, 24 in L, 36 Grit, Not Applicable, Ceramic, 984F, Green (60440228165)
- 3M CUBITRON Sanding Belt, Coated, 3 in W, 132 in L, 36 Grit, Extra Coarse, Ceramic, 984F, Maroon (7100010397)
- 3M CUBITRON Sanding Belt, Coated, 1/2 in W, 18 in L, 120 Grit, Fine, Ceramic, 947A, Maroon (60410012839)
- 3M CUBITRON Sanding Belt, Coated, 6 in W, 48 in L, 60 Grit, Medium, Ceramic, 947A, Maroon (7010360605)
- 3M CUBITRON Sanding Belt, Coated, 6 in W, 48 in L, 80 Grit, Medium, Ceramic, 947A, Maroon (7010325804)
- ARC ABRASIVES Belt Predator 4 X 36 50, Coated, 4" W, 36" L, 50 Grit, Ceramic, Predator, Yellow (71-040036004)
- 3M Cubitron Coated Sanding Belts