3M Cubitron

Sanding Belt, Coated, 2 in W, 72 in L, 80 Grit, Medium, Ceramic, 984F, Maroon


product price: $15.19
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Width 2 in
  • Length 72 in
  • Abrasive Type Coated
  • Abrasive Material Ceramic
  • Grit 80
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 2 in
Length 72 in
Belt Dimensions 2x72
Belt Width x Length 2 in W x 72 in L
Overall Width 2 in
Overall Length 72 in

Description

Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Coating Coverage Closed, Grit 80, Series 984F, Grade Medium, Overall Length 72 in, Overall Width 2 in, Resistance Properties Heat, Backing Material Polyester, Backing Weight YF, Flexibility Type Single, Belt Joint Type Butt Joint, Bond Type Resin, Color Maroon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.