Shop All Coated Sanding Belts
3M Cubitron
Sanding Belt, Coated, 2 in W, 72 in L, 60 Grit, Medium, Ceramic, 947A, Maroon
Mfr # 7100035127
Zoro # G8578421
product price: $10.29
/ea
$10.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 2 in
- Length 72 in
- Abrasive Type Coated
- Abrasive Material Ceramic
- Grit 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Cubitron
- MFR # 7100035127
- Zoro # G8578421
- UPC # 00051125947244
- Country of Origin United States
- Category Coated Sanding Belts
Dimensions
Width | 2 in |
Length | 72 in |
Belt Dimensions | 2x72 |
Belt Width x Length | 2 in W x 72 in L |
Overall Width | 2 in |
Overall Length | 72 in |
Description
Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Coating Coverage Closed, Grit 60, Series 947A, Grade Medium, Overall Length 72 in, Overall Width 2 in, Backing Material Cotton/Polyester, Backing Weight X, Flexibility Type Single, Belt Joint Type Butt Joint, Color Maroon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL ABRASIVES 14" x 1/8" x 1" Ulticut Stationary Saw or Portable Electric Double Reinforced Abrasive Blade (AU1-11401191)
- 3M 3M„¢ Scotch-Briteá´— General Purpose Hand Pad, 6" x 9" Alum/Ox VFN, Maroon-60 Pads (7100112579)
- WIDIA Carbide Bur, Ball, 3/8 Cut Dia, dbl Cut (M41334)
- ZORO SELECT Single Spiral Tube Brush, 5/8 dia. (66252839064)
- 3M CUBITRON Sanding Belt, Coated, 6 in W, 48 in L, 80 Grit, Medium, Ceramic, 784F, Maroon (7100122889)
- 3M CUBITRON Sanding Belt, Coated, 1/2 in W, 24 in L, 120 Grit, Fine, Ceramic, 947A, Maroon (60410012862)
- 3M CUBITRON Sanding Belt, Coated, 1 in W, 11 in L, 120 Grit, Fine, Ceramic, 947A, Maroon (60410012946)
- 3M CUBITRON Sanding Belt, Coated, 1/2 in W, 24 in L, 80 Grit, Not Applicable, Ceramic, 984F, Orange (60440268369)
- 3M CUBITRON Sanding Belt, Coated, 3/4 in W, 20 1/2 in L, 120 Grit, Fine, Ceramic, 947A, Maroon (60410012920)
- 3M CUBITRON Sanding Belt, Coated, 3 in W, 132 in L, 36 Grit, Extra Coarse, Ceramic, 984F, Maroon (7100010397)
- VSM Abrasive Belt, 60 Grit, Zirc, 3/8x13", PK20, Coated, 3/8" W, 13" L, 60 Grit, Medium, Zirconia, ZK713X (98388)
- 3M Cubitron Coated Sanding Belts